Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KS4471NL 8" Widespread Bathroom Faucet, Polished Chrome

  • Mfr # KS4471NL

  • Zoro # G3068959


product price: $260.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
2
ADA Compliant
true
Mounting Type
Deck Mount
Valve Type
Ceramic Disc Cartridge
Includes
Faucet; Mounting Hardware; Pop-Up Drain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS4471NL
Zoro #
G3068959
UPC #
663370239847
Country of Origin
Taiwan, Province of China

Dimensions

Height
2.5
Width
2.88
Length
5.5
Item Length (Inch)
5.5
Item Height (Inch)
2.5
Item Width (Inch)
2.88

Details

Number of Handles
2
ADA Compliant
true
Mounting Type
Deck Mount
Valve Type
Ceramic Disc Cartridge
Item
Widespread Bathroom Faucet
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Features
Solid Brass Construction, Drip-Free Ceramic Disc Cartridge, Deck Mount 8" to 16" Widespread 3-Hole Installation, 1.2 GPM/4.5 LPM Water Flow Rate at 60 PSI, Standard 1/2" IPS Connection, 1-1/2" Spout Clearance, 5-1/2" Spout Reach, Includes Matching Finish Pop-Up Drain, Dual Lever Handles Meet ADA Guidelines, Corrosion-Resistant Finish
Color
Polished Chrome
Material
Brass
Finish
Polished Chrome
Weight
6.72
Collection
Naples
Installation Type
Widespread
Pullout Spray
false
Cold Cartridge Item#
KSRPL5000CC
Item Weight (lbs)
6.72
Hot Cartridge Item#
KSRPL5000HC
Spout Flow Rate (GPM)
1.2
Pop Up Rod Item#
KSPR4461
Handles Included
true
Faucet Centers
8 to 16
Handle Style
Lever
Sidespray
false
Share H&C Handle Item#
KSH1161NL
Faucet Holes
3
Tee Item#
KSTEE2951
Theme
Modern
Drain Included
Yes

Description

This faucet exemplifies sophisticated grace and beauty while offering top-of-the-line endurance and dependability. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Naples 8-inch widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium polished chrome finish are guaranteed to glamorize your home's modern ensemble for years to come. Leave your guests with the impression of unparalleled elegance and posh with the exquisite details that is prominent throughout this fixture. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.