KS4475PX 8" Widespread Bathroom Faucet, Oil Rubbed Bronze

  • Mfr # KS4475PX

  • Zoro # G3075654


product price:  $318.99
/ea
Free Shipping & Returns

Key Features

ADA Compliant
false
Number of Handles
2
Features
Solid Brass Construction, Drip-Free Ceramic Disc Cartridge, Deck Mount 8" to 16" Widespread 3-Hole Installation, 1.2 GPM/4.5 LPM Water Flow Rate at 60 PSI, Standard 1/2" IPS Connection, 1-1/2" Spout Clearance, 5-1/2" Spout Reach, Includes Matching Finish Pop-Up Drain, Dual Cross Handles for Easy Rotation, Corrosion-Resistant Finish
Height
2.5
Width
2.88
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KS4475PX
Zoro #
G3075654
UPC #
663370240102
Country of Origin
Taiwan, Province of China

Dimensions

Height
2.5
Width
2.88
Length
5.5
Max Deck Thickness
2
Item Width (Inch)
2.88
Item Height (Inch)
2.5
Item Length (Inch)
5.5

Details

ADA Compliant
false
Number of Handles
2
Features
Solid Brass Construction, Drip-Free Ceramic Disc Cartridge, Deck Mount 8" to 16" Widespread 3-Hole Installation, 1.2 GPM/4.5 LPM Water Flow Rate at 60 PSI, Standard 1/2" IPS Connection, 1-1/2" Spout Clearance, 5-1/2" Spout Reach, Includes Matching Finish Pop-Up Drain, Dual Cross Handles for Easy Rotation, Corrosion-Resistant Finish
Valve Type
Ceramic Disc Cartridge
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Item
Widespread Bathroom Faucet
Mounting Type
Deck Mount
Finish
Oil Rubbed Bronze
Color
Oil Rubbed Bronze
Material
Brass
Weight
6.72
Installation Type
Widespread
Spout Flow Rate (GPM)
1.2
Faucet Holes
3
Sidespray
false
Cold Cartridge Item#
KSRPL5000CC
Handles Included
true
Pop Up Rod Item#
KSPR4465
Cold Handle Item#
KSH1165PXC
Hot Cartridge Item#
KSRPL5000HC
Hot Handle Item#
KSH1165PXH
Item Weight (lbs)
6.72
Theme
Modern
Tee Item#
KSTEE2951
Faucet Centers
8 to 16
Drain Included
Yes
Handle Style
Cross
Pullout Spray
false

Description

This faucet's modern features create a bold and edgy design in your bathroom. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Kingston Brass 8-inch widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium oil rubbed bronze finish are guaranteed to glamorize your home's modern ensemble for years to come. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.