Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KS4478BL 8" Widespread Bathroom Faucet, Brushed Nickel

  • Mfr # KS4478BL

  • Zoro # G3075925


product price: $318.99
/ea
Free Shipping & Returns

Key Features

Height
2.5
Length
5.5
Material
Brass
Color
Brushed Nickel
Includes
Faucet; Mounting Hardware; Pop-Up Drain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS4478BL
Zoro #
G3075925
UPC #
663370239915
Country of Origin
Taiwan, Province of China

Dimensions

Height
2.5
Length
5.5
Width
2.88
Item Height (Inch)
2.5
Item Length (Inch)
5.5
Item Width (Inch)
2.88

Details

Material
Brass
Color
Brushed Nickel
Finish
Brushed Nickel
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Number of Handles
2
Features
Solid Brass Construction, Drip-Free Ceramic Disc Cartridge, Deck Mount 8" to 16" Widespread 3-Hole Installation, 1.2 GPM/4.5 LPM Water Flow Rate at 60 PSI, Standard 1/2" IPS Connection, 1-1/2" Spout Clearance, 5-1/2" Spout Reach, Includes Matching Finish Pop-Up Drain, Dual Lever Handles Meet ADA Guidelines, Corrosion-Resistant Finish
Item
Widespread Bathroom Faucet
Mounting Type
Deck Mount
Valve Type
Ceramic Disc Cartridge
ADA Compliant
true
Weight
6.72
Cold Cartridge Item#
KSRPL5000CC
Tee Item#
KSTEE2951
Hot Cartridge Item#
KSRPL5000HC
Pullout Spray
false
Faucet Holes
3
Item Weight (lbs)
6.72
Share H&C Handle Item#
KSH7618BL
Installation Type
Widespread
Spout Flow Rate (GPM)
1.2
Drain Included
Yes
Pop Up Rod Item#
KSPR4468
Faucet Centers
8 to 16
Theme
Modern
Handle Style
Lever
Sidespray
false
Handles Included
true

Description

This faucet's modern features create a bold and edgy design in your bathroom. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Kingston Brass 8-inch widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium brushed nickel finish are guaranteed to glamorize your home's modern ensemble for years to come. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.