KS4478NL 8" Widespread Bathroom Faucet, Brushed Nickel

  • Mfr # KS4478NL

  • Zoro # G3074848


product price: $318.99
/ea
Free Shipping & Returns

Key Features

Features
Solid Brass Construction, Drip-Free Ceramic Disc Cartridge, Deck Mount 8" to 16" Widespread 3-Hole Installation, 1.2 GPM/4.5 LPM Water Flow Rate at 60 PSI, Standard 1/2" IPS Connection, 1-1/2" Spout Clearance, 5-1/2" Spout Reach, Includes Matching Finish Pop-Up Drain, Dual Lever Handles Meet ADA Guidelines, Corrosion-Resistant Finish
Number of Handles
2
Width
2.88
Color
Brushed Nickel
Includes
Faucet; Mounting Hardware; Pop-Up Drain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS4478NL
Zoro #
G3074848
UPC #
663370239878
Country of Origin
Taiwan, Province of China

Dimensions

Width
2.88
Height
2.5
Length
5.5
Item Height (Inch)
2.5
Item Length (Inch)
5.5
Item Width (Inch)
2.88
Max Deck Thickness
2

Details

Features
Solid Brass Construction, Drip-Free Ceramic Disc Cartridge, Deck Mount 8" to 16" Widespread 3-Hole Installation, 1.2 GPM/4.5 LPM Water Flow Rate at 60 PSI, Standard 1/2" IPS Connection, 1-1/2" Spout Clearance, 5-1/2" Spout Reach, Includes Matching Finish Pop-Up Drain, Dual Lever Handles Meet ADA Guidelines, Corrosion-Resistant Finish
Finish
Brushed Nickel
Number of Handles
2
Color
Brushed Nickel
Item
Widespread Bathroom Faucet
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Mounting Type
Deck Mount
ADA Compliant
true
Valve Type
Ceramic Disc Cartridge
Material
Brass
Weight
6.72
Handle Style
Lever
Tee Item#
KSTEE2951
Theme
Modern
Share H&C Handle Item#
KSH1168NL
Drain Included
Yes
Sidespray
false
Item Weight (lbs)
6.72
Pullout Spray
false
Handles Included
true
Installation Type
Widespread
Pop Up Rod Item#
KSPR4468
Faucet Centers
8 to 16
Faucet Holes
3
Cold Cartridge Item#
KSRPL5000CC
Collection
Naples
Spout Flow Rate (GPM)
1.2
Hot Cartridge Item#
KSRPL5000HC

Description

This faucet exemplifies sophisticated grace and beauty while offering top-of-the-line endurance and dependability. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Naples 8-inch widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium brushed nickel finish are guaranteed to glamorize your home's modern ensemble for years to come. Leave your guests with the impression of unparalleled elegance and posh with the exquisite details that is prominent throughout this fixture. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.