Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KS4641CQL 4" Centerset Bathroom Faucet, Polished Chrome

  • Mfr # KS4641CQL

  • Zoro # G3071810


product price: $146.99
/ea
Free Shipping & Returns

Key Features

Color
Polished Chrome
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Number of Handles
2
Valve Type
Ceramic Disc Cartridge
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS4641CQL
Zoro #
G3071810
UPC #
663370047114
Country of Origin
Taiwan, Province of China

Dimensions

Length
6.63
Width
5
Height
3.88
Item Length (Inch)
6.63
Max Deck Thickness
1.25
Item Height (Inch)
3.88
Item Width (Inch)
5

Details

Item
4" Centerset Bathroom Faucet
Finish
Polished Chrome
Color
Polished Chrome
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Number of Handles
2
Valve Type
Ceramic Disc Cartridge
Material
Brass
ADA Compliant
true
Mounting Type
Deck Mount
Features
Heavy Duty Brass Construction, 1.2 GPM/4.5 LPM Water Flow Rate at 60 PSI, 1/4 Turn Ceramic Cartridge, Matching Accessories Available, Standard 1/2" IPS Connection, Includes matching finish pop-up drain
Weight
4.41
Installation Type
Centerset
Sidespray
false
Pullout Spray
false
Faucet Holes
3
Collection
Claremont
Handles Included
true
Hot Cartridge Item#
KSRPLC4000HC
Item Weight (lbs)
4.41
Handle Style
Lever
Drain Included
Yes
Cold Cartridge Item#
KSRPLC4000CC
Share H&C Handle Item#
KSH4641CQL
Theme
Modern
Pop Up Rod Item#
KSPR4641DL
Spout Flow Rate (GPM)
1.2
Faucet Centers
4

Description

Draw eyes and attract admiration amongst guests with the contouring and rectangular configurations of this faucet. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The Claremont 4-inch centerset bathroom faucet and its featured sturdy brass construction and premium polished chrome finish are guaranteed to glamorize your home's modern ensemble for years to come. Elevate your contemporary aesthetic through this faucets design. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.