Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KS4641DFL 4" Centerset Bathroom Faucet, Polished Chrome

  • Mfr # KS4641DFL

  • Zoro # G3077456


product price: $122.99
/ea
Free Shipping & Returns

Key Features

Color
Polished Chrome
Material
Brass
Number of Handles
2
Features
Solid Brass Construction, Drip-Free Ceramic Disc Cartridge, Deck Mount 4" Centerset 3-Hole Installation, 1.2 GPM/4.5 LPM Water Flow Rate at 60 PSI, Standard 1/2" IPS Connection, 3-5/8" Spout Clearance, 3-3/4" Spout Reach, Dual Lever Handles Meet ADA Guidelines, Includes Matching Finish Pop-Up Drain
Length
6.63
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS4641DFL
Zoro #
G3077456
UPC #
663370295003
Country of Origin
Taiwan, Province of China

Dimensions

Length
6.63
Width
5
Height
3.88
Item Width (Inch)
5
Max Deck Thickness
1.25
Item Length (Inch)
6.63
Item Height (Inch)
3.88

Details

Item
4" Centerset Bathroom Faucet
Finish
Polished Chrome
Color
Polished Chrome
Material
Brass
Number of Handles
2
Features
Solid Brass Construction, Drip-Free Ceramic Disc Cartridge, Deck Mount 4" Centerset 3-Hole Installation, 1.2 GPM/4.5 LPM Water Flow Rate at 60 PSI, Standard 1/2" IPS Connection, 3-5/8" Spout Clearance, 3-3/4" Spout Reach, Dual Lever Handles Meet ADA Guidelines, Includes Matching Finish Pop-Up Drain
Includes
Faucet; Mounting Hardware; Pop-Up Drain
ADA Compliant
true
Valve Type
Ceramic Disc Cartridge
Mounting Type
Deck Mount
Weight
4.41
Pop Up Rod Item#
KSPR4641DL
Faucet Centers
4
Pullout Spray
false
Hot Cartridge Item#
KSRPLC4000HC
Spout Flow Rate (GPM)
1.2
Sidespray
false
Handles Included
true
Cold Handle Item#
KSH2951DFLC
Installation Type
Centerset
Theme
Traditional
Drain Included
Yes
Faucet Holes
3
Hot Handle Item#
KSH2951DFLH
Cold Cartridge Item#
KSRPLC4000CC
Item Weight (lbs)
4.41
Collection
NuWave
Handle Style
Lever

Description

Crafted from streamline design and fluidity in detail, this faucet allows homeowners to relish in effervescence. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The NuWave 4-inch centerset bathroom faucet and its featured sturdy brass construction and premium polished chrome finish are guaranteed to glamorize your home's modern ensemble for years to come. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.