Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KS4641DX 4" Centerset Bathroom Faucet, Polished Chrome

  • Mfr # KS4641DX

  • Zoro # G3076178


product price: $138.99
/ea
Free Shipping & Returns

Key Features

Color
Polished Chrome
Number of Handles
2
Material
Brass
Height
3.88
Mounting Type
Deck Mount
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS4641DX
Zoro #
G3076178
UPC #
663370023392
Country of Origin
Taiwan, Province of China

Dimensions

Height
3.88
Length
6.63
Width
5
Max Deck Thickness
1.25
Item Length (Inch)
6.63
Item Width (Inch)
5
Item Height (Inch)
3.88

Details

Item
4" Centerset Bathroom Faucet
Finish
Polished Chrome
Color
Polished Chrome
Number of Handles
2
Material
Brass
Mounting Type
Deck Mount
ADA Compliant
false
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Features
Heavy Duty Brass Construction, 1.2 GPM/4.5 LPM Water Flow Rate at 60 PSI, 1/4 Turn Ceramic Cartridge, Matching Accessories Available, Standard 1/2" IPS Connection, Includes matching finish pop-up drain
Valve Type
Ceramic Disc Cartridge
Weight
4.41
Spout Flow Rate (GPM)
1.2
Handle Style
Cross
Item Weight (lbs)
4.41
Installation Type
Centerset
Sidespray
false
Pop Up Rod Item#
KSPR4641DL
Theme
Modern
Cold Cartridge Item#
KSRPLC4000CC
Pullout Spray
false
Handles Included
true
Faucet Centers
4
Collection
Concord
Drain Included
Yes
Share H&C Handle Item#
KSH4641DX
Faucet Holes
3
Hot Cartridge Item#
KSRPLC4000HC

Description

This faucet boasts bold, sleek design with its cylindrical styling. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The Concord 4-inch centerset bathroom faucet with brass pop-up and its featured sturdy brass construction and premium polished chrome finish are guaranteed to glamorize your home's modern ensemble for years to come. Flash the radical brilliance of contemporary trends with this statement piece. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.