Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KS4641HX 4" Centerset Bathroom Faucet, Polished Chrome

  • Mfr # KS4641HX

  • Zoro # G3067166


product price: $122.99
/ea
Free Shipping & Returns

Key Features

Finish
Polished Chrome
Color
Polished Chrome
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Width
5
Features
Solid Brass ABS Construction, Drip-Free Ceramic Disc Cartridge, Deck Mount 4" Centerset 3-Hole Installation, 1.2 GPM/4.5 LPM Water Flow Rate at 60 PSI, Standard 1/2" IPS Connection, 3-5/8" Spout Clearance, 3-3/4" Spout Reach, Dual Cross Handles for Easy Rotation, Includes Matching Finish Pop-Up Drain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS4641HX
Zoro #
G3067166
UPC #
663370033643
Country of Origin
Taiwan, Province of China

Dimensions

Width
5
Height
3.88
Length
6.63
Item Width (Inch)
5
Max Deck Thickness
1.25
Item Height (Inch)
3.88
Item Length (Inch)
6.63

Details

Item
4" Centerset Bathroom Faucet
Finish
Polished Chrome
Color
Polished Chrome
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Features
Solid Brass ABS Construction, Drip-Free Ceramic Disc Cartridge, Deck Mount 4" Centerset 3-Hole Installation, 1.2 GPM/4.5 LPM Water Flow Rate at 60 PSI, Standard 1/2" IPS Connection, 3-5/8" Spout Clearance, 3-3/4" Spout Reach, Dual Cross Handles for Easy Rotation, Includes Matching Finish Pop-Up Drain
Mounting Type
Deck Mount
Number of Handles
2
ADA Compliant
false
Material
Brass;Acrylic
Valve Type
Ceramic Disc Cartridge
Weight
4.78
Faucet Holes
3
Drain Included
Yes
Faucet Centers
4
Spout Flow Rate (GPM)
1.2
Hot Handle Item#
KSH4261HXH
Installation Type
Centerset
Cold Handle Item#
KSH4261HXC
Hot Cartridge Item#
KSRPLC4000HC
Theme
Modern
Handle Style
Cross
Item Weight (lbs)
4.78
Pullout Spray
false
Sidespray
false
Cold Cartridge Item#
KSRPLC4000CC
Pop Up Rod Item#
KSPR4261HX
Handles Included
true

Description

This faucet's modern features create a bold and edgy design in your bathroom. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The Kingston Brass 4-inch centerset bathroom faucet and its featured sturdy brass construction and premium polished chrome finish are guaranteed to glamorize your home's modern ensemble for years to come. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.