Zoro Homepage

KS4641ML 4" Centerset Bathroom Faucet, Polished Chrome

  • Mfr # KS4641ML

  • Zoro # G3067604


product price: $138.99
/ea
Free Shipping & Returns

Key Features

Color
Polished Chrome
Width
5
Height
3.88
Length
6.63
Number of Handles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS4641ML
Zoro #
G3067604
UPC #
663370032332
Country of Origin
Taiwan, Province of China

Dimensions

Width
5
Height
3.88
Length
6.63
Item Length (Inch)
6.63
Item Width (Inch)
5
Item Height (Inch)
3.88
Max Deck Thickness
1.25

Details

Item
4" Centerset Bathroom Faucet
Finish
Polished Chrome
Color
Polished Chrome
Number of Handles
2
Valve Type
Ceramic Disc Cartridge
Material
Brass
Features
Drip-free ceramic cartridge system, Includes matching finish pop-up drain, 3-7/8" spout reach, 5" spout height, 3-3/4" spout clearance, 1.2 GPM/4.5 LPM Water Flow Rate at 60 PSI, Compliant with California Energy Commission Title 20
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Mounting Type
Deck Mount
ADA Compliant
true
Weight
4.41
Hot Cartridge Item#
KSRPLC4000HC
Pop Up Rod Item#
KSPR2601ML
Faucet Holes
3
Cold Cartridge Item#
KSRPLC4000CC
Collection
Milano
Handles Included
true
Spout Flow Rate (GPM)
1.2
Theme
Modern
Handle Style
Lever
Share H&C Handle Item#
KSH2601ML
Faucet Centers
4
Item Weight (lbs)
4.41
Installation Type
Centerset
Drain Included
Yes
Pullout Spray
false
Sidespray
false

Description

The sophisticated look and flawless design of this bathroom faucet evokes glamorous appeal that's ideal for transitional washrooms. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The Milano 4-inch centerset bathroom faucet and its featured sturdy brass construction and premium polished chrome finish are guaranteed to glamorize your home's modern ensemble for years to come. Traditional aesthetics with modern design are perfectly meshed in this faucet to produce a stunning result. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.