Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KS4641QL 4" Centerset Bathroom Faucet, Polished Chrome

  • Mfr # KS4641QL

  • Zoro # G3066597


product price: $130.99
/ea
Free Shipping & Returns

Key Features

Color
Polished Chrome
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Mounting Type
Deck Mount
Number of Handles
2
Width
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KS4641QL
Zoro #
G3066597
UPC #
663370003721
Country of Origin
Taiwan, Province of China

Dimensions

Width
5
Length
6.63
Height
3.88
Max Deck Thickness
1.25
Item Length (Inch)
6.63
Item Width (Inch)
5
Item Height (Inch)
3.88

Details

Item
4" Centerset Bathroom Faucet
Finish
Polished Chrome
Color
Polished Chrome
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Mounting Type
Deck Mount
Number of Handles
2
Material
Brass
Valve Type
Ceramic Disc Cartridge
Features
Drip-free ceramic cartridge system, Includes matching finish pop-up drain, 3-3/4" spout reach, 4-7/8" spout height, 3-5/8" spout clearance, 1.2 GPM/4.5 LPM Water Flow Rate at 60 PSI, Compliant with California Energy Commission Title 20
ADA Compliant
true
Weight
4.41
Spout Flow Rate (GPM)
1.2
Theme
Modern
Drain Included
Yes
Handles Included
true
Collection
Milano
Share H&C Handle Item#
KSH4641QL
Sidespray
false
Handle Style
Lever
Item Weight (lbs)
4.41
Installation Type
Centerset
Faucet Centers
4
Pop Up Rod Item#
KSPR7611BL
Pullout Spray
false
Cold Cartridge Item#
KSRPLC4000CC
Faucet Holes
3
Hot Cartridge Item#
KSRPLC4000HC

Description

The sophisticated look and flawless design of this bathroom faucet evokes glamorous appeal that's ideal for transitional washrooms. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The Milano 4-inch centerset bathroom faucet and its featured sturdy brass construction and premium polished chrome finish are guaranteed to glamorize your home's modern ensemble for years to come. Traditional aesthetics with modern design are perfectly meshed in this faucet to produce a stunning result. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.