KS4641QLL 4" Centerset Bathroom Faucet, Polished Chrome

  • Mfr # KS4641QLL

  • Zoro # G3070438


product price: $138.99
/ea
Free Shipping & Returns

Key Features

Color
Polished Chrome
Features
Drip-free ceramic cartridge system, Includes matching finish pop-up drain, 3-3/4" spout reach, 4-7/8" spout height, 3-5/8" spout clearance, 1.2 GPM/4.5 LPM Water Flow Rate At 60 PSI (ASME standard), Compliant with California Energy Commission Title 20
ADA Compliant
true
Height
3.88
Number of Handles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS4641QLL
Zoro #
G3070438
UPC #
663370090165
Country of Origin
Taiwan, Province of China

Dimensions

Height
3.88
Width
5
Length
6.63
Item Length (Inch)
6.63
Max Deck Thickness
1.25
Item Height (Inch)
3.88
Item Width (Inch)
5

Details

Item
4" Centerset Bathroom Faucet
Finish
Polished Chrome
Color
Polished Chrome
Features
Drip-free ceramic cartridge system, Includes matching finish pop-up drain, 3-3/4" spout reach, 4-7/8" spout height, 3-5/8" spout clearance, 1.2 GPM/4.5 LPM Water Flow Rate At 60 PSI (ASME standard), Compliant with California Energy Commission Title 20
ADA Compliant
true
Number of Handles
2
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Valve Type
Ceramic Disc Cartridge
Mounting Type
Deck Mount
Material
Brass
Weight
4.41
Collection
Executive
Sidespray
false
Item Weight (lbs)
4.41
Drain Included
Yes
Faucet Centers
4
Handles Included
true
Cold Cartridge Item#
KSRPLC4000CC
Pop Up Rod Item#
KSPR4641DL
Spout Flow Rate (GPM)
1.2
Pullout Spray
false
Theme
Modern
Handle Style
Lever
Faucet Holes
3
Installation Type
Centerset
Share H&C Handle Item#
KSH4641QLL
Hot Cartridge Item#
KSRPLC4000HC

Description

Adorn your washroom with the transitional stylings and bold allure of this faucet. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The Executive 4-inch centerset bathroom faucet and its featured sturdy brass construction and premium polished chrome finish are guaranteed to glamorize your home's modern ensemble for years to come. This faucet is sure be the focal point of any bathroom as it evokes sophistication and elegance. A matching finish drain is also included.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.