Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KS4642CML 4" Centerset Bathroom Faucet, Polished Brass

  • Mfr # KS4642CML

  • Zoro # G3067105


product price: $179.99
/ea
Free Shipping & Returns

Key Features

Color
Polished Brass
Number of Handles
2
Width
5
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Features
Heavy Duty Brass Construction, 1.2 GPM/4.5 LPM Water Flow Rate at 60 PSI, 1/4 Turn Ceramic Cartridge, Deck Mount 3 Hole Installation, Standard 1/2" IPS Connection, Includes matching finish pop-up drain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KS4642CML
Zoro #
G3067105
UPC #
663370047169
Country of Origin
Taiwan, Province of China

Dimensions

Width
5
Length
6.63
Height
3.88
Item Width (Inch)
5
Item Length (Inch)
6.63
Max Deck Thickness
1.25
Item Height (Inch)
3.88

Details

Item
4" Centerset Bathroom Faucet
Finish
Polished Brass
Color
Polished Brass
Number of Handles
2
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Features
Heavy Duty Brass Construction, 1.2 GPM/4.5 LPM Water Flow Rate at 60 PSI, 1/4 Turn Ceramic Cartridge, Deck Mount 3 Hole Installation, Standard 1/2" IPS Connection, Includes matching finish pop-up drain
ADA Compliant
true
Material
Brass
Mounting Type
Deck Mount
Valve Type
Ceramic Disc Cartridge
Weight
4.41
Cold Cartridge Item#
KSRPLC4000CC
Item Weight (lbs)
4.41
Collection
Manhattan
Theme
Modern
Hot Cartridge Item#
KSRPLC4000HC
Sidespray
false
Faucet Holes
3
Installation Type
Centerset
Pop Up Rod Item#
KSPR4642DL
Share H&C Handle Item#
KSH8602CML
Handle Style
Lever
Faucet Centers
4
Drain Included
Yes
Spout Flow Rate (GPM)
1.2
Pullout Spray
false
Handles Included
true

Description

Embellish your contemporary home with the swankiness and elegance that this faucet provides. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The Manhattan 4-inch centerset bathroom faucet and its featured sturdy brass construction and premium polished brass finish are guaranteed to glamorize your home's modern ensemble for years to come. Emulate the distinguished opulence of Manhattan with this faucet's departure from mediocrity. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.