Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KS4642CQL 4" Centerset Bathroom Faucet, Polished Brass

  • Mfr # KS4642CQL

  • Zoro # G3063900


product price: $203.99
/ea
Free Shipping & Returns

Key Features

Color
Polished Brass
ADA Compliant
true
Height
3.88
Mounting Type
Deck Mount
Number of Handles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS4642CQL
Zoro #
G3063900
UPC #
663370047121
Country of Origin
Taiwan, Province of China

Dimensions

Height
3.88
Width
5
Length
6.63
Max Deck Thickness
1.25
Item Height (Inch)
3.88
Item Length (Inch)
6.63
Item Width (Inch)
5

Details

Item
4" Centerset Bathroom Faucet
Finish
Polished Brass
Color
Polished Brass
ADA Compliant
true
Mounting Type
Deck Mount
Number of Handles
2
Features
Heavy Duty Brass Construction, 1.2 GPM/4.5 LPM Water Flow Rate at 60 PSI, 1/4 Turn Ceramic Cartridge, Matching Accessories Available, Standard 1/2" IPS Connection, Includes matching finish pop-up drain
Valve Type
Ceramic Disc Cartridge
Material
Brass
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Weight
4.41
Faucet Holes
3
Theme
Modern
Drain Included
Yes
Share H&C Handle Item#
KSH4642CQL
Collection
Claremont
Spout Flow Rate (GPM)
1.2
Handle Style
Lever
Sidespray
false
Pop Up Rod Item#
KSPR4642DL
Pullout Spray
false
Handles Included
true
Cold Cartridge Item#
KSRPLC4000CC
Item Weight (lbs)
4.41
Faucet Centers
4
Installation Type
Centerset
Hot Cartridge Item#
KSRPLC4000HC

Description

Draw eyes and attract admiration amongst guests with the contouring and rectangular configurations of this faucet. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The Claremont 4-inch centerset bathroom faucet and its featured sturdy brass construction and premium polished brass finish are guaranteed to glamorize your home's modern ensemble for years to come. Elevate your contemporary aesthetic through this faucets design. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.