Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KS4642EL 4" Centerset Bathroom Faucet, Polished Brass

  • Mfr # KS4642EL

  • Zoro # G3072014


product price: $154.99
/ea
Free Shipping & Returns

Key Features

Color
Polished Brass
Width
5
Length
6.63
Valve Type
Ceramic Disc Cartridge
ADA Compliant
true
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KS4642EL
Zoro #
G3072014
UPC #
663370023828
Country of Origin
Taiwan, Province of China

Dimensions

Width
5
Length
6.63
Height
3.88
Item Length (Inch)
6.63
Item Height (Inch)
3.88
Max Deck Thickness
1.25
Item Width (Inch)
5

Details

Item
4" Centerset Bathroom Faucet
Finish
Polished Brass
Color
Polished Brass
Valve Type
Ceramic Disc Cartridge
ADA Compliant
true
Material
Brass
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Mounting Type
Deck Mount
Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, Includes matching finish pop-up drain, 3-3/4" spout reach, 4-7/8" spout height, 3-5/8" spout clearance, Dual lever handles meet ADA guidelines, Corrosion-resistant finish
Number of Handles
2
Weight
4.41
Handle Style
Lever
Hot Cartridge Item#
KSRPLC4000HC
Pop Up Rod Item#
KSPR4642DL
Faucet Centers
4
Drain Included
Yes
Item Weight (lbs)
4.41
Pullout Spray
false
Cold Cartridge Item#
KSRPLC4000CC
Installation Type
Centerset
Theme
Modern
Handles Included
true
Spout Flow Rate (GPM)
1.2
Faucet Holes
3
Share H&C Handle Item#
KSH4642EL
Collection
Elinvar
Sidespray
false

Description

This faucet's modern features create a bold and edgy design in your bathroom. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The Elinvar 4-inch centerset bathroom faucet and its featured sturdy brass construction and premium polished brass finish are guaranteed to glamorize your home's modern ensemble for years to come. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.