Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KS4642EX 4" Centerset Bathroom Faucet, Polished Brass

  • Mfr # KS4642EX

  • Zoro # G3071664


product price: $162.99
/ea
Free Shipping & Returns

Key Features

Color
Polished Brass
Features
Drip-free ceramic cartridge system, Includes matching finish pop-up drain, 3-3/4" spout reach, 4-7/8" spout height, 3-5/8" spout clearance, 1.2 GPM/4.5 LPM Water Flow Rate At 60 PSI (ASME standard), Compliant with California Energy Commission Title 20
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Height
3.88
Width
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS4642EX
Zoro #
G3071664
UPC #
663370016639
Country of Origin
Taiwan, Province of China

Dimensions

Height
3.88
Width
5
Length
6.63
Item Height (Inch)
3.88
Item Width (Inch)
5
Max Deck Thickness
1.25
Item Length (Inch)
6.63

Details

Item
4" Centerset Bathroom Faucet
Finish
Polished Brass
Color
Polished Brass
Features
Drip-free ceramic cartridge system, Includes matching finish pop-up drain, 3-3/4" spout reach, 4-7/8" spout height, 3-5/8" spout clearance, 1.2 GPM/4.5 LPM Water Flow Rate At 60 PSI (ASME standard), Compliant with California Energy Commission Title 20
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Material
Brass
ADA Compliant
false
Mounting Type
Deck Mount
Valve Type
Ceramic Disc Cartridge
Number of Handles
2
Weight
4.41
Item Weight (lbs)
4.41
Collection
Elinvar
Faucet Holes
3
Pullout Spray
false
Drain Included
Yes
Hot Cartridge Item#
KSRPLC4000HC
Spout Flow Rate (GPM)
1.2
Handle Style
Cross
Installation Type
Centerset
Faucet Centers
4
Share H&C Handle Item#
KSH4642EX
Pop Up Rod Item#
KSPR4642DL
Cold Cartridge Item#
KSRPLC4000CC
Handles Included
true
Theme
Modern
Sidespray
false

Description

This faucet's modern features create a bold and edgy design in your bathroom. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The Elinvar 4-inch centerset bathroom faucet and its featured sturdy brass construction and premium polished brass finish are guaranteed to glamorize your home's modern ensemble for years to come. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.