Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KS4642ML 4" Centerset Bathroom Faucet, Polished Brass

  • Mfr # KS4642ML

  • Zoro # G3078235


product price: $179.99
/ea
Free Shipping & Returns

Key Features

Color
Polished Brass
ADA Compliant
true
Material
Brass
Number of Handles
2
Valve Type
Ceramic Disc Cartridge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS4642ML
Zoro #
G3078235
UPC #
663370032349
Country of Origin
Taiwan, Province of China

Dimensions

Width
5
Height
3.88
Length
6.63
Item Length (Inch)
6.63
Item Width (Inch)
5
Item Height (Inch)
3.88
Max Deck Thickness
1.25

Details

Item
4" Centerset Bathroom Faucet
Finish
Polished Brass
Color
Polished Brass
ADA Compliant
true
Material
Brass
Number of Handles
2
Valve Type
Ceramic Disc Cartridge
Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, Includes matching finish pop-up drain, 3-7/8" spout reach, 5" spout height, 3-3/4" spout clearance, Dual lever handles meet ADA guidelines, Corrosion-resistant finish
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Mounting Type
Deck Mount
Weight
4.41
Faucet Centers
4
Pullout Spray
false
Spout Flow Rate (GPM)
1.2
Hot Cartridge Item#
KSRPLC4000HC
Theme
Modern
Item Weight (lbs)
4.41
Share H&C Handle Item#
KSH2602ML
Handles Included
true
Collection
Milano
Drain Included
Yes
Pop Up Rod Item#
KSPR2602ML
Handle Style
Lever
Installation Type
Centerset
Faucet Holes
3
Cold Cartridge Item#
KSRPLC4000CC
Sidespray
false

Description

The sophisticated look and flawless design of this bathroom faucet evokes glamorous appeal that's ideal for transitional washrooms. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The Milano 4-inch centerset bathroom faucet and its featured sturdy brass construction and premium polished brass finish are guaranteed to glamorize your home's modern ensemble for years to come. Traditional aesthetics with modern design are perfectly meshed in this faucet to produce a stunning result. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.