Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KS4642QL 4" Centerset Bathroom Faucet, Polished Brass

  • Mfr # KS4642QL

  • Zoro # G3073974


product price: $154.99
/ea
Free Shipping & Returns

Key Features

Color
Polished Brass
Height
3.88
Includes
Faucet; Mounting Hardware; Pop-Up Drain
ADA Compliant
true
Width
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS4642QL
Zoro #
G3073974
UPC #
663370003738
Country of Origin
Taiwan, Province of China

Dimensions

Height
3.88
Width
5
Length
6.63
Item Width (Inch)
5
Item Length (Inch)
6.63
Item Height (Inch)
3.88
Max Deck Thickness
1.25

Details

Item
4" Centerset Bathroom Faucet
Finish
Polished Brass
Color
Polished Brass
Includes
Faucet; Mounting Hardware; Pop-Up Drain
ADA Compliant
true
Number of Handles
2
Valve Type
Ceramic Disc Cartridge
Mounting Type
Deck Mount
Material
Brass
Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, Includes matching finish pop-up drain, 3-3/4" spout reach, 4-7/8" spout height, 3-5/8" spout clearance, Dual lever handles meet ADA guidelines, Corrosion-resistant finish
Weight
4.41
Drain Included
Yes
Handle Style
Lever
Hot Cartridge Item#
KSRPLC4000HC
Faucet Centers
4
Item Weight (lbs)
4.41
Spout Flow Rate (GPM)
1.2
Collection
Milano
Share H&C Handle Item#
KSH4642QL
Pop Up Rod Item#
KSPR7612BL
Faucet Holes
3
Installation Type
Centerset
Sidespray
false
Pullout Spray
false
Theme
Modern
Cold Cartridge Item#
KSRPLC4000CC
Handles Included
true

Description

The sophisticated look and flawless design of this bathroom faucet evokes glamorous appeal that's ideal for transitional washrooms. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The Milano 4-inch centerset bathroom faucet and its featured sturdy brass construction and premium polished brass finish are guaranteed to glamorize your home's modern ensemble for years to come. Traditional aesthetics with modern design are perfectly meshed in this faucet to produce a stunning result. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.