KS4645DFL 4" Centerset Bathroom Faucet, Oil Rubbed Bronze

  • Mfr # KS4645DFL

  • Zoro # G3075794


product price: $162.99
/ea
Free Shipping & Returns

Key Features

Color
Oil Rubbed Bronze
Width
5
Length
6.63
Material
Brass
Height
3.88
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS4645DFL
Zoro #
G3075794
UPC #
663370295010
Country of Origin
Taiwan, Province of China

Dimensions

Width
5
Length
6.63
Height
3.88
Max Deck Thickness
1.25
Item Length (Inch)
6.63
Item Height (Inch)
3.88
Item Width (Inch)
5

Details

Item
4" Centerset Bathroom Faucet
Finish
Oil Rubbed Bronze
Color
Oil Rubbed Bronze
Material
Brass
Valve Type
Ceramic Disc Cartridge
Mounting Type
Deck Mount
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Features
Solid Brass Construction, Drip-Free Ceramic Disc Cartridge, Deck Mount 4" Centerset 3-Hole Installation, 1.2 GPM/4.5 LPM Water Flow Rate at 60 PSI, Standard 1/2" IPS Connection, 3-5/8" Spout Clearance, 3-3/4" Spout Reach, Dual Lever Handles Meet ADA Guidelines, Includes Matching Finish Pop-Up Drain
Number of Handles
2
ADA Compliant
true
Weight
4.41
Spout Flow Rate (GPM)
1.2
Sidespray
false
Faucet Holes
3
Hot Cartridge Item#
KSRPLC4000HC
Collection
NuWave
Faucet Centers
4
Cold Handle Item#
KSH2955DFLC
Cold Cartridge Item#
KSRPLC4000CC
Handles Included
true
Theme
Traditional
Hot Handle Item#
KSH2955DFLH
Installation Type
Centerset
Drain Included
Yes
Item Weight (lbs)
4.41
Pop Up Rod Item#
KSPR4645DL
Handle Style
Lever
Pullout Spray
false

Description

Crafted from streamline design and fluidity in detail, this faucet allows homeowners to relish in effervescence. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The NuWave 4-inch centerset bathroom faucet and its featured sturdy brass construction and premium oil rubbed bronze finish are guaranteed to glamorize your home's modern ensemble for years to come. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.