KS4645EX 4" Centerset Bathroom Faucet, Oil Rubbed Bronze

  • Mfr # KS4645EX

  • Zoro # G3061557


product price:  $162.99
/ea
Free Shipping & Returns

Key Features

Color
Oil Rubbed Bronze
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Number of Handles
2
ADA Compliant
false
Width
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS4645EX
Zoro #
G3061557
UPC #
663370025105
Country of Origin
Taiwan, Province of China

Dimensions

Width
5
Height
3.88
Length
6.63
Max Deck Thickness
1.25
Item Width (Inch)
5
Item Height (Inch)
3.88
Item Length (Inch)
6.63

Details

Item
4" Centerset Bathroom Faucet
Finish
Oil Rubbed Bronze
Color
Oil Rubbed Bronze
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Number of Handles
2
ADA Compliant
false
Mounting Type
Deck Mount
Features
Drip-free ceramic cartridge system, Includes matching finish pop-up drain, 3-3/4" spout reach, 4-7/8" spout height, 3-5/8" spout clearance, 1.2 GPM/4.5 LPM Water Flow Rate At 60 PSI (ASME standard), Compliant with California Energy Commission Title 20
Material
Brass
Valve Type
Ceramic Disc Cartridge
Weight
4.41
Drain Included
Yes
Installation Type
Centerset
Item Weight (lbs)
4.41
Faucet Centers
4
Pullout Spray
false
Collection
Elinvar
Sidespray
false
Pop Up Rod Item#
KSPR4645DL
Faucet Holes
3
Spout Flow Rate (GPM)
1.2
Theme
Modern
Handles Included
true
Share H&C Handle Item#
KSH4645EX
Cold Cartridge Item#
KSRPLC4000CC
Handle Style
Cross
Hot Cartridge Item#
KSRPLC4000HC

Description

This faucet's modern features create a bold and edgy design in your bathroom. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The Elinvar 4-inch centerset bathroom faucet and its featured sturdy brass construction and premium oil rubbed bronze finish are guaranteed to glamorize your home's modern ensemble for years to come. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.