Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KS4645ML 4" Centerset Bathroom Faucet, Oil Rubbed Bronze

  • Mfr # KS4645ML

  • Zoro # G3067954


product price: $179.99
/ea
Free Shipping & Returns

Key Features

Color
Oil Rubbed Bronze
Mounting Type
Deck Mount
Height
3.88
Features
Drip-free ceramic cartridge system, Includes matching finish pop-up drain, 3-7/8" spout reach, 5" spout height, 3-3/4" spout clearance, 1.2 GPM/4.5 LPM Water Flow Rate at 60 PSI, Compliant with California Energy Commission Title 20
Valve Type
Ceramic Disc Cartridge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS4645ML
Zoro #
G3067954
UPC #
663370032356
Country of Origin
Taiwan, Province of China

Dimensions

Height
3.88
Width
5
Length
6.63
Item Width (Inch)
5
Max Deck Thickness
1.25
Item Height (Inch)
3.88
Item Length (Inch)
6.63

Details

Item
4" Centerset Bathroom Faucet
Finish
Oil Rubbed Bronze
Color
Oil Rubbed Bronze
Mounting Type
Deck Mount
Features
Drip-free ceramic cartridge system, Includes matching finish pop-up drain, 3-7/8" spout reach, 5" spout height, 3-3/4" spout clearance, 1.2 GPM/4.5 LPM Water Flow Rate at 60 PSI, Compliant with California Energy Commission Title 20
Valve Type
Ceramic Disc Cartridge
Number of Handles
2
Includes
Faucet; Mounting Hardware; Pop-Up Drain
ADA Compliant
true
Material
Brass
Weight
4.41
Installation Type
Centerset
Pullout Spray
false
Handle Style
Lever
Pop Up Rod Item#
KSPR2605ML
Item Weight (lbs)
4.41
Collection
Milano
Sidespray
false
Spout Flow Rate (GPM)
1.2
Faucet Centers
4
Share H&C Handle Item#
KSH2605ML
Theme
Modern
Hot Cartridge Item#
KSRPLC4000HC
Cold Cartridge Item#
KSRPLC4000CC
Drain Included
Yes
Faucet Holes
3
Handles Included
true

Description

The sophisticated look and flawless design of this bathroom faucet evokes glamorous appeal that's ideal for transitional washrooms. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The Milano 4-inch centerset bathroom faucet and its featured sturdy brass construction and premium oil rubbed bronze finish are guaranteed to glamorize your home's modern ensemble for years to come. Traditional aesthetics with modern design are perfectly meshed in this faucet to produce a stunning result. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.