KS4645QLL 4" Centerset Bathroom Faucet, Oil Rubbed Bronze

  • Mfr # KS4645QLL

  • Zoro # G3061137


product price:  $162.99
/ea
Free Shipping & Returns

Key Features

Color
Oil Rubbed Bronze
Length
6.63
Material
Brass
Includes
Faucet; Mounting Hardware; Pop-Up Drain
ADA Compliant
true
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KS4645QLL
Zoro #
G3061137
UPC #
663370090189
Country of Origin
Taiwan, Province of China

Dimensions

Length
6.63
Width
5
Height
3.88
Item Width (Inch)
5
Item Length (Inch)
6.63
Max Deck Thickness
1.25
Item Height (Inch)
3.88

Details

Item
4" Centerset Bathroom Faucet
Finish
Oil Rubbed Bronze
Color
Oil Rubbed Bronze
Material
Brass
Includes
Faucet; Mounting Hardware; Pop-Up Drain
ADA Compliant
true
Number of Handles
2
Valve Type
Ceramic Disc Cartridge
Mounting Type
Deck Mount
Features
Drip-free ceramic cartridge system, Includes matching finish pop-up drain, 3-3/4" spout reach, 4-7/8" spout height, 3-5/8" spout clearance, 1.2 GPM/4.5 LPM Water Flow Rate At 60 PSI (ASME standard), Compliant with California Energy Commission Title 20
Weight
4.41
Faucet Centers
4
Collection
Executive
Hot Cartridge Item#
KSRPLC4000HC
Sidespray
false
Handle Style
Lever
Spout Flow Rate (GPM)
1.2
Cold Cartridge Item#
KSRPLC4000CC
Handles Included
true
Item Weight (lbs)
4.41
Pop Up Rod Item#
KSPR4645DL
Drain Included
Yes
Faucet Holes
3
Pullout Spray
false
Share H&C Handle Item#
KSH4645QLL
Installation Type
Centerset
Theme
Modern

Description

Adorn your washroom with the transitional stylings and bold allure of this faucet. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The Executive 4-inch centerset bathroom faucet and its featured sturdy brass construction and premium oil rubbed bronze finish are guaranteed to glamorize your home's modern ensemble for years to come. This faucet is sure be the focal point of any bathroom as it evokes sophistication and elegance. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.