Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KS4648DFL 4" Centerset Bathroom Faucet, Brushed Nickel

  • Mfr # KS4648DFL

  • Zoro # G3067288


product price: $162.99
/ea
Free Shipping & Returns

Key Features

Color
Brushed Nickel
Number of Handles
2
Features
Solid Brass Construction, Drip-Free Ceramic Disc Cartridge, Deck Mount 4" Centerset 3-Hole Installation, 1.2 GPM/4.5 LPM Water Flow Rate at 60 PSI, Standard 1/2" IPS Connection, 3-5/8" Spout Clearance, 3-3/4" Spout Reach, Dual Lever Handles Meet ADA Guidelines, Includes Matching Finish Pop-Up Drain
ADA Compliant
true
Height
3.88
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS4648DFL
Zoro #
G3067288
UPC #
663370295027
Country of Origin
Taiwan, Province of China

Dimensions

Height
3.88
Width
5
Length
6.63
Max Deck Thickness
1.25
Item Height (Inch)
3.88
Item Length (Inch)
6.63
Item Width (Inch)
5

Details

Item
4" Centerset Bathroom Faucet
Finish
Brushed Nickel
Color
Brushed Nickel
Number of Handles
2
Features
Solid Brass Construction, Drip-Free Ceramic Disc Cartridge, Deck Mount 4" Centerset 3-Hole Installation, 1.2 GPM/4.5 LPM Water Flow Rate at 60 PSI, Standard 1/2" IPS Connection, 3-5/8" Spout Clearance, 3-3/4" Spout Reach, Dual Lever Handles Meet ADA Guidelines, Includes Matching Finish Pop-Up Drain
ADA Compliant
true
Material
Brass
Mounting Type
Deck Mount
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Valve Type
Ceramic Disc Cartridge
Weight
4.41
Collection
NuWave
Theme
Traditional
Pop Up Rod Item#
KSPR4648DL
Cold Cartridge Item#
KSRPLC4000CC
Sidespray
false
Hot Cartridge Item#
KSRPLC4000HC
Handles Included
true
Spout Flow Rate (GPM)
1.2
Pullout Spray
false
Faucet Centers
4
Cold Handle Item#
KSH2958DFLC
Hot Handle Item#
KSH2958DFLH
Handle Style
Lever
Drain Included
Yes
Faucet Holes
3
Item Weight (lbs)
4.41
Installation Type
Centerset

Description

Crafted from streamline design and fluidity in detail, this faucet allows homeowners to relish in effervescence. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The NuWave 4-inch centerset bathroom faucet and its featured sturdy brass construction and premium brushed nickel finish are guaranteed to glamorize your home's modern ensemble for years to come. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.