Zoro Homepage

KS4648ML 4" Centerset Bathroom Faucet, Brushed Nickel

  • Mfr # KS4648ML

  • Zoro # G3070480


product price: $179.99
/ea
Free Shipping & Returns

Key Features

Color
Brushed Nickel
Mounting Type
Deck Mount
Length
6.63
ADA Compliant
true
Features
Drip-free ceramic cartridge system, Includes matching finish pop-up drain, 3-7/8" spout reach, 5" spout height, 3-3/4" spout clearance, 1.2 GPM/4.5 LPM Water Flow Rate at 60 PSI, Compliant with California Energy Commission Title 20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS4648ML
Zoro #
G3070480
UPC #
663370032363
Country of Origin
Taiwan, Province of China

Dimensions

Length
6.63
Height
3.88
Width
5
Max Deck Thickness
1.25
Item Length (Inch)
6.63
Item Height (Inch)
3.88
Item Width (Inch)
5

Details

Item
4" Centerset Bathroom Faucet
Finish
Brushed Nickel
Color
Brushed Nickel
Mounting Type
Deck Mount
ADA Compliant
true
Features
Drip-free ceramic cartridge system, Includes matching finish pop-up drain, 3-7/8" spout reach, 5" spout height, 3-3/4" spout clearance, 1.2 GPM/4.5 LPM Water Flow Rate at 60 PSI, Compliant with California Energy Commission Title 20
Number of Handles
2
Material
Brass
Valve Type
Ceramic Disc Cartridge
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Weight
4.41
Installation Type
Centerset
Handles Included
true
Collection
Milano
Faucet Centers
4
Hot Cartridge Item#
KSRPLC4000HC
Sidespray
false
Handle Style
Lever
Theme
Modern
Pop Up Rod Item#
KSPR2608ML
Faucet Holes
3
Spout Flow Rate (GPM)
1.2
Item Weight (lbs)
4.41
Pullout Spray
false
Share H&C Handle Item#
KSH2608ML
Cold Cartridge Item#
KSRPLC4000CC
Drain Included
Yes

Description

The sophisticated look and flawless design of this bathroom faucet evokes glamorous appeal that's ideal for transitional washrooms. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The Milano 4-inch centerset bathroom faucet and its featured sturdy brass construction and premium brushed nickel finish are guaranteed to glamorize your home's modern ensemble for years to come. Traditional aesthetics with modern design are perfectly meshed in this faucet to produce a stunning result. A matching finish drain is also included.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.