Zoro Homepage

KS4648QL 4" Centerset Bathroom Faucet, Brushed Nickel

  • Mfr # KS4648QL

  • Zoro # G3067209


product price: $154.99
/ea
Free Shipping & Returns

Key Features

Color
Brushed Nickel
Height
3.88
Mounting Type
Deck Mount
Width
5
Length
6.63
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS4648QL
Zoro #
G3067209
UPC #
663370002960
Country of Origin
Taiwan, Province of China

Dimensions

Height
3.88
Width
5
Length
6.63
Max Deck Thickness
1.25
Item Width (Inch)
5
Item Length (Inch)
6.63
Item Height (Inch)
3.88

Details

Item
4" Centerset Bathroom Faucet
Finish
Brushed Nickel
Color
Brushed Nickel
Mounting Type
Deck Mount
Material
Brass
ADA Compliant
true
Features
Drip-free ceramic cartridge system, Includes matching finish pop-up drain, 3-3/4" spout reach, 4-7/8" spout height, 3-5/8" spout clearance, 1.2 GPM/4.5 LPM Water Flow Rate at 60 PSI, Compliant with California Energy Commission Title 20
Valve Type
Ceramic Disc Cartridge
Number of Handles
2
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Weight
4.41
Installation Type
Centerset
Sidespray
false
Faucet Centers
4
Collection
Milano
Handles Included
true
Cold Cartridge Item#
KSRPLC4000CC
Share H&C Handle Item#
KSH4648QL
Theme
Modern
Faucet Holes
3
Spout Flow Rate (GPM)
1.2
Pullout Spray
false
Hot Cartridge Item#
KSRPLC4000HC
Item Weight (lbs)
4.41
Handle Style
Lever
Drain Included
Yes
Pop Up Rod Item#
KSPR7618BL

Description

The sophisticated look and flawless design of this bathroom faucet evokes glamorous appeal that's ideal for transitional washrooms. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The Milano 4-inch centerset bathroom faucet and its featured sturdy brass construction and premium brushed nickel finish are guaranteed to glamorize your home's modern ensemble for years to come. Traditional aesthetics with modern design are perfectly meshed in this faucet to produce a stunning result. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.