KS4648QLL 4" Centerset Bathroom Faucet, Brushed Nickel

  • Mfr # KS4648QLL

  • Zoro # G3070088


product price: $162.99
/ea
Free Shipping & Returns

Key Features

Color
Brushed Nickel
Mounting Type
Deck Mount
ADA Compliant
true
Length
6.63
Includes
Faucet; Mounting Hardware; Pop-Up Drain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS4648QLL
Zoro #
G3070088
UPC #
663370090196
Country of Origin
Taiwan, Province of China

Dimensions

Length
6.63
Height
3.88
Width
5
Max Deck Thickness
1.25
Item Length (Inch)
6.63
Item Width (Inch)
5
Item Height (Inch)
3.88

Details

Item
4" Centerset Bathroom Faucet
Finish
Brushed Nickel
Color
Brushed Nickel
Mounting Type
Deck Mount
ADA Compliant
true
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Number of Handles
2
Material
Brass
Features
Drip-free ceramic cartridge system, Includes matching finish pop-up drain, 3-3/4" spout reach, 4-7/8" spout height, 3-5/8" spout clearance, 1.2 GPM/4.5 LPM Water Flow Rate At 60 PSI (ASME standard), Compliant with California Energy Commission Title 20
Valve Type
Ceramic Disc Cartridge
Weight
4.41
Installation Type
Centerset
Drain Included
Yes
Share H&C Handle Item#
KSH4648QLL
Handles Included
true
Item Weight (lbs)
4.41
Spout Flow Rate (GPM)
1.2
Faucet Holes
3
Faucet Centers
4
Handle Style
Lever
Pop Up Rod Item#
KSPR4648DL
Theme
Modern
Sidespray
false
Hot Cartridge Item#
KSRPLC4000HC
Pullout Spray
false
Cold Cartridge Item#
KSRPLC4000CC
Collection
Executive

Description

Adorn your washroom with the transitional stylings and bold allure of this faucet. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The Executive 4-inch centerset bathroom faucet and its featured sturdy brass construction and premium brushed nickel finish are guaranteed to glamorize your home's modern ensemble for years to come. This faucet is sure be the focal point of any bathroom as it evokes sophistication and elegance. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.