KS4649QL 4" Centerset Bathroom Faucet, Brushed Nickel/Polished Brass

  • Mfr # KS4649QL

  • Zoro # G3076038


product price: $139.49
/ea
Free Shipping & Returns

Key Features

Color
Brushed Nickel/Polished Brass
ADA Compliant
true
Length
6.63
Features
Drip-free ceramic cartridge system, Includes matching finish pop-up drain, 3-3/4" spout reach, 4-7/8" spout height, 3-5/8" spout clearance, 1.2 GPM/4.5 LPM Water Flow Rate at 60 PSI, Compliant with California Energy Commission Title 20
Height
3.88
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS4649QL
Zoro #
G3076038
UPC #
663370003752
Country of Origin
Taiwan, Province of China

Dimensions

Length
6.63
Height
3.88
Width
5
Item Length (Inch)
6.63
Item Width (Inch)
5
Item Height (Inch)
3.88
Max Deck Thickness
1.25

Details

Item
4" Centerset Bathroom Faucet
Finish
Brushed Nickel/Polished Brass
Color
Brushed Nickel/Polished Brass
ADA Compliant
true
Features
Drip-free ceramic cartridge system, Includes matching finish pop-up drain, 3-3/4" spout reach, 4-7/8" spout height, 3-5/8" spout clearance, 1.2 GPM/4.5 LPM Water Flow Rate at 60 PSI, Compliant with California Energy Commission Title 20
Mounting Type
Deck Mount
Material
Brass
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Valve Type
Ceramic Disc Cartridge
Number of Handles
2
Weight
4.41
Spout Flow Rate (GPM)
1.2
Installation Type
Centerset
Drain Included
Yes
Handles Included
true
Sidespray
false
Handle Style
Lever
Cold Cartridge Item#
KSRPLC4000CC
Faucet Centers
4
Theme
Modern
Share H&C Handle Item#
KSH4649QL
Pop Up Rod Item#
KSPR7612BL
Hot Cartridge Item#
KSRPLC4000HC
Faucet Holes
3
Item Weight (lbs)
4.41
Pullout Spray
false
Collection
Milano

Description

The sophisticated look and flawless design of this bathroom faucet evokes glamorous appeal that's ideal for transitional washrooms. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The Milano 4-inch centerset bathroom faucet and its featured sturdy brass construction and premium brushed nickel/polished brass finish are guaranteed to glamorize your home's modern ensemble for years to come. Traditional aesthetics with modern design are perfectly meshed in this faucet to produce a stunning result. A matching finish drain is also included.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.