KS4940CQL Widespread Bathroom Faucet with Brass Pop-Up, Matte Black

  • Mfr # KS4940CQL

  • Zoro # G202837104


product price: $350.99
/ea
Free Shipping & Returns

Key Features

Includes
Faucet; Mounting Hardware; Pop-Up Drain
Length
12.5
Finish
Matte Black
Height
4.31
Color
Matte Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS4940CQL
Zoro #
G202837104
UPC #
663370535369
Country of Origin
Taiwan, Province of China

Dimensions

Length
12.5
Height
4.31
Width
3.81

Details

Includes
Faucet; Mounting Hardware; Pop-Up Drain
Finish
Matte Black
Color
Matte Black
Features
Solid brass construction for reliability, Drip-free ceramic disc cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM spout flow rate at 60 PSI, 1/2-14 NPSM connection, 3-1/16" spout clearance, 3-13/16" spout reach, Includes matching finish pop-up drain, Dual lever handles meet ADA guidelines, Corrosion-resistant finish
Material
Brass
Weight
7.72

Description

Draw eyes and attract admiration amongst guests with the contouring and rectangular configurations of this faucet. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Claremont 8-inch widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium matte black finish are guaranteed to glamorize your home's modern ensemble for years to come. Elevate your contemporary aesthetic through this faucets design. A matching finish drain is also included.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.