KS4941CML Manhattan 8" Widespread Bathroom Faucet, Polished Chrome

  • Mfr # KS4941CML

  • Zoro # G3077788


product price: $211.99
/ea
Free Shipping & Returns

Key Features

Valve Type
Ceramic Disc Cartridge
Width
3.81
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Material
Brass
Color
Polished Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS4941CML
Zoro #
G3077788
UPC #
663370037788
Country of Origin
Taiwan, Province of China

Dimensions

Width
3.81
Height
4.31
Length
12.5
Item Width (Inch)
3.81
Item Length (Inch)
12.5
Max Deck Thickness
1.5
Item Height (Inch)
4.31

Details

Item
Widespread Bathroom Faucet
Valve Type
Ceramic Disc Cartridge
Finish
Polished Chrome
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Material
Brass
Color
Polished Chrome
Features
Solid brass construction for reliability, Drip-free ceramic disc cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM spout flow rate at 60 PSI, Standard 1/2" IPS connection, 3-1/16" spout clearance, 3-13/16" spout reach, Includes matching finish pop-up drain, Dual lever handles meet ADA guidelines, Corrosion-resistant finish
Number of Handles
2
ADA Compliant
true
Mounting Type
Deck Mount
Weight
7.56
Spout Flow Rate (GPM)
1.2
Hose Included
false
Cold Cartridge Item#
KSRPLC4000CC
Tee Item#
KSTEE2951
Drain Included
Yes
Share H&C Handle Item#
KSH8601CML
Pullout Spray
false
Pop Up Rod Item#
KSPR2961DL
Installation Type
Widespread
Sidespray
false
Handle Flange Item#
KSHF2961DL
Theme
Modern
Pulldown Spray
false
Handle Style
Lever
Faucet Centers
8 to 16
Collection
Manhattan
Spout Flange Item#
KSSF4941
Hot Cartridge Item#
KSRPLC4000HC
Handles Included
true
Faucet Holes
3
Item Weight (lbs)
7.56

Description

Embellish your contemporary home with the swankiness and elegance that this faucet provides. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Manhattan 8-inch widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium polished chrome finish are guaranteed to glamorize your home's modern ensemble for years to come. Emulate the distinguished opulence of Manhattan with this faucet's departure from mediocrity. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.