Zoro Homepage

KS4941DFL NuWave Widespread Bathroom Faucet, Polished Chrome

  • Mfr # KS4941DFL

  • Zoro # G3076336


product price: $211.99
/ea
Free Shipping & Returns

Key Features

Color
Polished Chrome
Mounting Type
Deck Mount
Features
Solid Brass Construction, Drip-Free Ceramic Disc Cartridge, Deck Mount 8" to 16" Widespread 3-Hole Installation, Standard 1/2" IPS Connection, 1.2 GPM/4.5 LPM Water Flow Rate at 60 PSI, 3-1/16" Spout Clearance, 3-13/16" Spout Reach, Includes Matching Finish Pop-Up Drain, Dual Lever Handles Meet ADA Guidelines, Corrosion-Resistant Finish
Length
4.5
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS4941DFL
Zoro #
G3076336
UPC #
663370570360
Country of Origin
Taiwan, Province of China

Dimensions

Length
4.5
Height
2
Width
4
Item Length (Inch)
4.5
Item Height (Inch)
2
Item Width (Inch)
4

Details

Color
Polished Chrome
Mounting Type
Deck Mount
Features
Solid Brass Construction, Drip-Free Ceramic Disc Cartridge, Deck Mount 8" to 16" Widespread 3-Hole Installation, Standard 1/2" IPS Connection, 1.2 GPM/4.5 LPM Water Flow Rate at 60 PSI, 3-1/16" Spout Clearance, 3-13/16" Spout Reach, Includes Matching Finish Pop-Up Drain, Dual Lever Handles Meet ADA Guidelines, Corrosion-Resistant Finish
Item
Widespread Bathroom Faucet
Material
Brass
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Number of Handles
2
Finish
Polished Chrome
Valve Type
Ceramic Disc Cartridge
ADA Compliant
true
Weight
6.55
Drain Included
Yes
Spout Flow Rate (GPM)
1.2
Spout Flange Item#
KSSF4941
Hot Cartridge Item#
KSRPLC4000HC
Pop Up Rod Item#
KSPR2961DL
Handle Style
Lever
Pullout Spray
false
Collection
NuWave
Theme
Modern
Cold Handle Item#
KSH2951DFLC
Item Weight (lbs)
6.55
Tee Item#
KSTEE2951
Sidespray
false
Handle Flange Item#
KSHF2961DL
Handles Included
true
Installation Type
Widespread
Cold Cartridge Item#
KSRPLC4000CC
Hot Handle Item#
KSH2951DFLH
Faucet Centers
4 to 8
Faucet Holes
3

Description

Crafted from streamline design and fluidity in detail, this faucet allows homeowners to relish in effervescence. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The NuWave Widespread Bathroom Faucet and its featured sturdy brass construction and premium polished chrome finish are guaranteed to glamorize your home's modern ensemble for years to come. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.