Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KS4942DFL NuWave Widespread Bathroom Faucet, Polished Brass

  • Mfr # KS4942DFL

  • Zoro # G3072930


product price: $260.99
/ea
Free Shipping & Returns

Key Features

ADA Compliant
true
Mounting Type
Deck Mount
Color
Polished Brass
Width
4
Features
Solid Brass Construction, Drip-Free Ceramic Disc Cartridge, Deck Mount 8" to 16" Widespread 3-Hole Installation, Standard 1/2" IPS Connection, 1.2 GPM/4.5 LPM Water Flow Rate at 60 PSI, 3-1/16" Spout Clearance, 3-13/16" Spout Reach, Includes Matching Finish Pop-Up Assembly, Dual Lever Handles Meet ADA Guidelines, Corrosion-Resistant Finish
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS4942DFL
Zoro #
G3072930
UPC #
663370570377
Country of Origin
Taiwan, Province of China

Dimensions

Width
4
Height
2
Length
4.5
Item Width (Inch)
4
Item Length (Inch)
4.5
Item Height (Inch)
2

Details

ADA Compliant
true
Mounting Type
Deck Mount
Color
Polished Brass
Finish
Polished Brass
Features
Solid Brass Construction, Drip-Free Ceramic Disc Cartridge, Deck Mount 8" to 16" Widespread 3-Hole Installation, Standard 1/2" IPS Connection, 1.2 GPM/4.5 LPM Water Flow Rate at 60 PSI, 3-1/16" Spout Clearance, 3-13/16" Spout Reach, Includes Matching Finish Pop-Up Assembly, Dual Lever Handles Meet ADA Guidelines, Corrosion-Resistant Finish
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Material
Brass
Number of Handles
2
Valve Type
Ceramic Disc Cartridge
Item
Widespread Bathroom Faucet
Weight
6.55
Cold Cartridge Item#
KSRPLC4000CC
Sidespray
false
Tee Item#
KSTEE2951
Pop Up Rod Item#
KSPR2962DL
Spout Flow Rate (GPM)
1.2
Faucet Centers
4 to 8
Cold Handle Item#
KSH2952DFLC
Hot Handle Item#
KSH2952DFLH
Item Weight (lbs)
6.55
Theme
Modern
Drain Included
Yes
Handles Included
true
Handle Style
Lever
Installation Type
Widespread
Pullout Spray
false
Spout Flange Item#
KSSF4942
Collection
NuWave
Handle Flange Item#
KSHF2962DL
Faucet Holes
3
Hot Cartridge Item#
KSRPLC4000HC

Description

Crafted from streamline design and fluidity in detail, this faucet allows homeowners to relish in effervescence. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The NuWave Widespread Bathroom Faucet and its featured sturdy brass construction and premium polished brass finish are guaranteed to glamorize your home's modern ensemble for years to come. A matching finish drain is also included.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.