KS4942QL Milano Widespread Bathroom Faucet, Polished Brass

  • Mfr # KS4942QL

  • Zoro # G3070970


product price: $260.99
/ea
Free Shipping & Returns

Key Features

Width
4
Features
Solid Brass Construction, Drip-Free Ceramic Disc Cartridge, Deck Mount 8" to 16" Widespread 3-Hole Installation, Standard 1/2" IPS Connection, 1.2 GPM/4.5 LPM Water Flow Rate at 60 PSI, 3-1/16" Spout Clearance, 3-13/16" Spout Reach, Includes Matching Finish Pop-Up Drain, Dual Lever Handles Meet ADA Guidelines, Corrosion-Resistant Finish
Material
Brass
Valve Type
Ceramic Disc Cartridge
Height
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS4942QL
Zoro #
G3070970
UPC #
663370032998
Country of Origin
Taiwan, Province of China

Dimensions

Width
4
Height
2
Length
4.5
Item Width (Inch)
4
Item Height (Inch)
2
Item Length (Inch)
4.5

Details

Features
Solid Brass Construction, Drip-Free Ceramic Disc Cartridge, Deck Mount 8" to 16" Widespread 3-Hole Installation, Standard 1/2" IPS Connection, 1.2 GPM/4.5 LPM Water Flow Rate at 60 PSI, 3-1/16" Spout Clearance, 3-13/16" Spout Reach, Includes Matching Finish Pop-Up Drain, Dual Lever Handles Meet ADA Guidelines, Corrosion-Resistant Finish
Item
Widespread Bathroom Faucet
Material
Brass
Finish
Polished Brass
Valve Type
Ceramic Disc Cartridge
Color
Polished Brass
Mounting Type
Deck Mount
ADA Compliant
true
Number of Handles
2
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Weight
6.55
Spout Flange Item#
KSSF4942
Item Weight (lbs)
6.55
Handle Style
Lever
Pop Up Rod Item#
KSPR2962ML
Faucet Centers
4 to 8
Installation Type
Widespread
Share H&C Handle Item#
KSH4642QL
Cold Cartridge Item#
KSRPLC4000CC
Hot Cartridge Item#
KSRPLC4000HC
Handles Included
true
Theme
Modern
Handle Flange Item#
KSHF2952QLL
Faucet Holes
3
Collection
Milano
Sidespray
false
Spout Flow Rate (GPM)
1.2
Pullout Spray
false
Drain Included
Yes
Tee Item#
KSTEE2951

Description

The sophisticated look and flawless design of this bathroom faucet evokes glamorous appeal that's ideal for transitional washrooms. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Milano Widespread Bathroom Faucet and its featured sturdy brass construction and premium polished brass finish are guaranteed to glamorize your home's modern ensemble for years to come. Traditional aesthetics with modern design are perfectly meshed in this faucet to produce a stunning result. A matching finish drain is also included.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.