Shop KINGSTON BRASS

KS4942QLL Executive Widespread Bathroom Faucet, Polished Brass

  • Mfr # KS4942QLL
  • Zoro # G3067078

product price: 
$
260.99
/ea
Free Shipping & Returns

Key Features

Finish
Polished Brass
Material
Brass
Valve Type
Ceramic Disc Cartridge
ADA Compliant
true
Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 8" to 16" widespread 3-hole installation, Standard 1/2" IPS connection, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, 3-1/16" spout clearance, 3-13/16" spout reach, Includes matching finish pop-up drain, Dual lever handles meet ADA guidelines, Corrosion-resistant finish
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
KS4942QLL
Zoro #
G3067078
UPC #
663370123122
Country of Origin
Taiwan, Province of China
Finish
Polished Brass
Material
Brass
Valve Type
Ceramic Disc Cartridge
Item
Widespread Bathroom Faucet
ADA Compliant
true
Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 8" to 16" widespread 3-hole installation, Standard 1/2" IPS connection, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, 3-1/16" spout clearance, 3-13/16" spout reach, Includes matching finish pop-up drain, Dual lever handles meet ADA guidelines, Corrosion-resistant finish
Number of Handles
2
Mounting Type
Deck Mount
Color
Polished Brass
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Weight
6.55
Spout Flange Item#
KSSF4942
Share H&C Handle Item#
KSH4642QLL
Drain Included
Yes
Faucet Holes
3
Cold Cartridge Item#
KSRPLC4000CC
Collection
Executive
Hot Cartridge Item#
KSRPLC4000HC
Pullout Spray
false
Handle Flange Item#
KSHF2952QLL
Faucet Centers
4 to 8
Installation Type
Widespread
Theme
Modern
Handles Included
true
Handle Style
Lever
Spout Flow Rate (GPM)
1.2
Tee Item#
KSTEE2951
Sidespray
false
Pop Up Rod Item#
KSPR2962DL
Item Weight (lbs)
6.55

Dimensions

Height
2
Length
4.5
Width
4
Item Height (Inch)
2
Max Deck Thickness
1.5
Item Width (Inch)
4
Item Length (Inch)
4.5

Description

Adorn your washroom with the transitional stylings and bold allure of this faucet. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Executive Widespread Bathroom Faucet with Brass Pop-Up and its featured sturdy brass construction and premium polished brass finish are guaranteed to glamorize your home's modern ensemble for years to come. This faucet is sure be the focal point of any bathroom as it evokes sophistication and elegance. A matching finish drain is also included.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.