KS4945CML Manhattan 8" Widespread Bathroom Faucet, Oil Rubbed Bronze

  • Mfr # KS4945CML

  • Zoro # G3059929


product price:  $252.99
/ea
Free Shipping & Returns

Key Features

Valve Type
Ceramic Disc Cartridge
ADA Compliant
true
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Height
4.31
Number of Handles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KS4945CML
Zoro #
G3059929
UPC #
663370037801
Country of Origin
Taiwan, Province of China

Dimensions

Height
4.31
Width
3.81
Length
12.5
Item Height (Inch)
4.31
Item Width (Inch)
3.81
Max Deck Thickness
1.5
Item Length (Inch)
12.5

Details

Valve Type
Ceramic Disc Cartridge
Item
Widespread Bathroom Faucet
ADA Compliant
true
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Number of Handles
2
Material
Brass
Finish
Oil Rubbed Bronze
Color
Oil Rubbed Bronze
Features
Solid brass construction for reliability, Drip-free ceramic disc cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM spout flow rate at 60 PSI, Standard 1/2" IPS connection, 3-1/16" spout clearance, 3-13/16" spout reach, Includes matching finish pop-up drain, Dual lever handles meet ADA guidelines, Corrosion-resistant finish
Mounting Type
Deck Mount
Weight
7.56
Faucet Centers
8 to 16
Handles Included
true
Spout Flow Rate (GPM)
1.2
Tee Item#
KSTEE2951
Hot Cartridge Item#
KSRPLC4000HC
Faucet Holes
3
Sidespray
false
Theme
Modern
Handle Style
Lever
Pullout Spray
false
Hose Included
false
Spout Flange Item#
KSSF4945
Installation Type
Widespread
Share H&C Handle Item#
KSH8605CML
Handle Flange Item#
KSHF2965DL
Collection
Manhattan
Item Weight (lbs)
7.56
Pop Up Rod Item#
KSPR2965DL
Pulldown Spray
false
Cold Cartridge Item#
KSRPLC4000CC
Drain Included
Yes

Description

Embellish your contemporary home with the swankiness and elegance that this faucet provides. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Manhattan 8-inch widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium oil rubbed bronze finish are guaranteed to glamorize your home's modern ensemble for years to come. Emulate the distinguished opulence of Manhattan with this faucet's departure from mediocrity. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.