KS4945DFL NuWave Widespread Bathroom Faucet, Oil Rubbed Bronze

  • Mfr # KS4945DFL

  • Zoro # G3071305


product price:  $252.99
/ea
Free Shipping & Returns

Key Features

Features
Solid Brass Construction, Drip-Free Ceramic Disc Cartridge, Deck Mount 8" to 16" Widespread 3-Hole Installation, Standard 1/2" IPS Connection, 1.2 GPM/4.5 LPM Water Flow Rate at 60 PSI, 3-1/16" Spout Clearance, 3-13/16" Spout Reach, Includes Matching Finish Pop-Up Assembly, Dual Lever Handles Meet ADA Guidelines, Corrosion-Resistant Finish
Number of Handles
2
Color
Oil Rubbed Bronze
ADA Compliant
true
Valve Type
Ceramic Disc Cartridge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS4945DFL
Zoro #
G3071305
UPC #
663370570384
Country of Origin
Taiwan, Province of China

Dimensions

Height
2
Width
4
Length
4.5
Item Height (Inch)
2
Item Width (Inch)
4
Item Length (Inch)
4.5

Details

Features
Solid Brass Construction, Drip-Free Ceramic Disc Cartridge, Deck Mount 8" to 16" Widespread 3-Hole Installation, Standard 1/2" IPS Connection, 1.2 GPM/4.5 LPM Water Flow Rate at 60 PSI, 3-1/16" Spout Clearance, 3-13/16" Spout Reach, Includes Matching Finish Pop-Up Assembly, Dual Lever Handles Meet ADA Guidelines, Corrosion-Resistant Finish
Number of Handles
2
Color
Oil Rubbed Bronze
ADA Compliant
true
Valve Type
Ceramic Disc Cartridge
Mounting Type
Deck Mount
Item
Widespread Bathroom Faucet
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Finish
Oil Rubbed Bronze
Material
Brass
Weight
6.55
Hot Handle Item#
KSH2955DFLH
Handle Style
Lever
Cold Handle Item#
KSH2955DFLC
Handle Flange Item#
KSHF2965DL
Theme
Modern
Installation Type
Widespread
Hot Cartridge Item#
KSRPLC4000HC
Sidespray
false
Tee Item#
KSTEE2951
Spout Flow Rate (GPM)
1.2
Spout Flange Item#
KSSF4945
Drain Included
Yes
Pop Up Rod Item#
KSPR2965DL
Faucet Centers
4 to 8
Cold Cartridge Item#
KSRPLC4000CC
Collection
NuWave
Faucet Holes
3
Handles Included
true
Item Weight (lbs)
6.55
Pullout Spray
false

Description

Crafted from streamline design and fluidity in detail, this faucet allows homeowners to relish in effervescence. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The NuWave Widespread Bathroom Faucet and its featured sturdy brass construction and premium oil rubbed bronze finish are guaranteed to glamorize your home's modern ensemble for years to come. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.