Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KS4948DFL NuWave Widespread Bathroom Faucet, Brushed Nickel

  • Mfr # KS4948DFL

  • Zoro # G3056465


product price: $252.99
/ea
Free Shipping & Returns

Key Features

Color
Brushed Nickel
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Number of Handles
2
Length
4.5
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KS4948DFL
Zoro #
G3056465
UPC #
663370295034
Country of Origin
Taiwan, Province of China

Dimensions

Length
4.5
Height
2
Width
4
Item Height (Inch)
2
Item Length (Inch)
4.5
Item Width (Inch)
4

Details

Color
Brushed Nickel
Item
Widespread Bathroom Faucet
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Number of Handles
2
Material
Brass
Finish
Brushed Nickel
Features
Solid Brass Construction, Drip-Free Ceramic Disc Cartridge, Deck Mount 8" to 16" Widespread 3-Hole Installation, Standard 1/2" IPS Connection, 1.2 GPM/4.5 LPM Water Flow Rate at 60 PSI, 3-1/16" Spout Clearance, 3-13/16" Spout Reach, Includes Matching Finish Pop-Up Drain, Dual Lever Handles Meet ADA Guidelines, Corrosion-Resistant Finish
Mounting Type
Deck Mount
ADA Compliant
true
Valve Type
Ceramic Disc Cartridge
Weight
6.55
Hot Handle Item#
KSH2958DFLH
Pop Up Rod Item#
KSPR2968DL
Hot Cartridge Item#
KSRPLC4000HC
Faucet Centers
4 to 8
Tee Item#
KSTEE2951
Handle Flange Item#
KSHF2968DL
Handle Style
Lever
Cold Handle Item#
KSH2958DFLC
Collection
NuWave
Drain Included
Yes
Spout Flow Rate (GPM)
1.2
Pullout Spray
false
Theme
Modern
Handles Included
true
Cold Cartridge Item#
KSRPLC4000CC
Installation Type
Widespread
Sidespray
false
Faucet Holes
3
Item Weight (lbs)
6.55
Spout Flange Item#
KSSF4948

Description

Crafted from streamline design and fluidity in detail, this faucet allows homeowners to relish in effervescence. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The NuWave Widespread Bathroom Faucet and its featured sturdy brass construction and premium brushed nickel finish are guaranteed to glamorize your home's modern ensemble for years to come. A matching finish drain is also included.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.