Shop KINGSTON BRASS

KS494ZXAC Millennium 8" Widespread Bathroom Faucet, Antique Copper

  • Mfr # KS494ZXAC
  • Zoro # G3057095

product price: 
$
350.99
/ea
Free Shipping & Returns

Key Features

ADA Compliant
false
Length
12.5
Width
3.81
Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, Standard 1/2" IPS connection, 3-1/16" spout clearance, 3-13/16" spout reach, Includes matching finish pop-up drain, Dual cross handles for easy rotation, Corrosion-resistant finish
Number of Handles
2
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KS494ZXAC
Zoro #
G3057095
UPC #
663370678547
Country of Origin
Taiwan, Province of China

Dimensions

Length
12.5
Width
3.81
Height
4.31
Item Height (Inch)
4.31
Max Deck Thickness
1.5
Item Length (Inch)
12.5
Item Width (Inch)
3.81

Details

ADA Compliant
false
Finish
Antique Copper
Item
Widespread Bathroom Faucet
Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, Standard 1/2" IPS connection, 3-1/16" spout clearance, 3-13/16" spout reach, Includes matching finish pop-up drain, Dual cross handles for easy rotation, Corrosion-resistant finish
Number of Handles
2
Color
Antique Copper
Valve Type
Ceramic Disc Cartridge
Mounting Type
Deck Mount
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Material
Brass
Weight
7.56
Spout Flange Item#
KSSF494AC
Handle Style
Cross
Installation Type
Widespread
Cold Handle Item#
KSH295ZXACC
Faucet Centers
8 to 16
Cold Cartridge Item#
KSRPLC4000CC
Hose Included
false
Theme
Modern
Pulldown Spray
false
Hot Handle Item#
KSH295ZXACH
Drain Included
Yes
Handle Flange Item#
KSHF296DLAC
Hot Cartridge Item#
KSRPLC4000HC
Tee Item#
KSTEE2951
Faucet Holes
3
Collection
Millennium
Sidespray
false
Spout Flow Rate (GPM)
1.2
Item Weight (lbs)
7.56
Pullout Spray
false
Pop Up Rod Item#
KSPR296DLAC
Handles Included
true

Description

The eclectic style of the 1930s Art Deco style is integrated within this faucet's classical design. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Millennium widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium antique copper finish are guaranteed to glamorize your home's modern ensemble for years to come. The elegant design of this faucet will spark praise for your exquisitely-styled bathroom. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.