KS4980ZX Millennium 8" Widespread Bathroom Faucet, Matte Black

  • Mfr # KS4980ZX

  • Zoro # G3054730


product price:  $358.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
2
Width
5.5
Height
5
Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, Standard 1/2" IPS connection, 4-1/8" spout clearance, 5" spout reach, Includes matching finish pop-up drain, Dual cross handles for easy rotation, Corrosion-resistant finish
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KS4980ZX
Zoro #
G3054730
UPC #
663370578809
Country of Origin
Taiwan, Province of China

Dimensions

Width
5.5
Height
5
Length
14.26
Max Deck Thickness
1.75
Item Width (Inch)
5.5
Item Height (Inch)
5
Item Length (Inch)
14.26

Details

Number of Handles
2
Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, Standard 1/2" IPS connection, 4-1/8" spout clearance, 5" spout reach, Includes matching finish pop-up drain, Dual cross handles for easy rotation, Corrosion-resistant finish
Material
Brass
Color
Matte Black
Item
Widespread Bathroom Faucet
Valve Type
Ceramic Disc Cartridge
ADA Compliant
false
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Mounting Type
Deck Mount
Finish
Matte Black
Weight
8.27
Spout Flow Rate (GPM)
1.2
Handles Included
true
Hot Cartridge Item#
KSRPL5000HC
Cold Handle Item#
KSH2960ZXC
Collection
Millennium
Theme
Modern
Item Weight (lbs)
8.27
Installation Type
Widespread
Sidespray
false
Drain Included
Yes
Hot Handle Item#
KSH2960ZXH
Handle Style
Cross
Pullout Spray
false
Pop Up Rod Item#
KSPR2960DL
Handle Flange Item#
KSHF2960DL
Faucet Centers
8 to 16
Hose Included
false
Cold Cartridge Item#
KSRPL5000CC
Pulldown Spray
false
Tee Item#
KSTEE2951
Faucet Holes
3

Description

The eclectic style of the 1930s Art Deco style is integrated within this faucet's classical design. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Millennium 8-inch widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium mattel black finish are guaranteed to glamorize your home's modern ensemble for years to come. The elegant design of this faucet will spark praise for your exquisitely-styled bathroom. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.