Shop KINGSTON BRASS
See all product information
Create Account
KS4981CKL Widespread Bathroom Faucet with Brass Pop-Up, Polished Chrome
- Mfr # KS4981CKL
- Zoro # G602836707
product price:Â
$
289.99
/ea
Free Shipping & Returns
Key Features
Features
Solid brass construction, Deck mount 8" to 16" widespread 3-hole installation, 4-1/8" spout clearance, 5" spout reach, Corrosion-resistant finish, Dual lever handles meet ADA guidelines, Includes matching finish pop-up drain, Designed for long-lasting durability, Easy-to-clean
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Height
5.5
Width
5
Material
Brass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS4981CKL
- Zoro #
- G602836707
- UPC #
- 663370753084
- Country of Origin
- Taiwan, Province of China
Dimensions
- Height
- 5.5
- Width
- 5
- Length
- 13.13
Details
- Features
- Solid brass construction, Deck mount 8" to 16" widespread 3-hole installation, 4-1/8" spout clearance, 5" spout reach, Corrosion-resistant finish, Dual lever handles meet ADA guidelines, Includes matching finish pop-up drain, Designed for long-lasting durability, Easy-to-clean
- Includes
- Faucet; Mounting Hardware; Pop-Up Drain
- Finish
- Polished Chrome
- Material
- Brass
- Weight
- 8.27
- Color
- Polished Chrome
Description
This faucet tastefully interweaves top-notch ergonomic design and the sheen of contemporary simplicity with its black silicone rubber coated handles and cylindrical facets. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Kaiser widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium polished chrome finish are guaranteed to glamorize your home's modern ensemble for years to come. Furnish your home surrounding with the modern flair of this fixture. A matching finish drain is also included.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.