Shop KINGSTON BRASS

KS4981CML 8" Widespread Bathroom Faucet, Polished Chrome

  • Mfr # KS4981CML
  • Zoro # G3057926

product price: 
$
269.99
/ea
Free Shipping & Returns

Key Features

Width
5.5
Number of Handles
2
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Height
2.13
ADA Compliant
true
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
KS4981CML
Zoro #
G3057926
UPC #
663370037900
Country of Origin
Taiwan, Province of China
Number of Handles
2
Includes
Faucet; Mounting Hardware; Pop-Up Drain
ADA Compliant
true
Mounting Type
Deck Mount
Item
Widespread Bathroom Faucet
Valve Type
Ceramic Disc Cartridge
Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, Standard 1/2" IPS connection, 4-1/8" spout clearance, 5" spout reach, Includes matching finish pop-up drain, Dual lever handles meet ADA guidelines, Corrosion-resistant finish
Material
Brass
Color
Polished Chrome
Finish
Polished Chrome
Weight
8.27
Item Weight (lbs)
8.27
Sidespray
false
Installation Type
Widespread
Hot Cartridge Item#
KSRPL5000HC
Pop Up Rod Item#
KSPR2961DL
Pullout Spray
false
Spout Flow Rate (GPM)
1.2
Faucet Centers
8 to 16
Cold Cartridge Item#
KSRPL5000CC
Handle Style
Lever
Drain Included
Yes
Theme
Modern
Share H&C Handle Item#
KBH6631CML
Faucet Holes
3
Collection
Manhattan
Handles Included
true
Handle Flange Item#
KSHF2961DL
Tee Item#
KSTEE2951

Dimensions

Width
5.5
Height
2.13
Length
14.26
Item Width (Inch)
5.5
Item Length (Inch)
14.26
Item Height (Inch)
2.13
Max Deck Thickness
1.75

Description

Embellish your contemporary home with the swankiness and elegance that this faucet provides. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Manhattan 8-inch widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium polished chrome finish are guaranteed to glamorize your home's modern ensemble for years to come. Emulate the distinguished opulence of Manhattan with this faucet's departure from mediocrity. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.