Zoro Homepage

KS4981DFL 8" Widespread Bathroom Faucet, Polished Chrome

  • Mfr # KS4981DFL

  • Zoro # G3060559


product price: $260.99
/ea
Free Shipping & Returns

Key Features

Height
2.13
Number of Handles
2
Color
Polished Chrome
Material
Brass
Mounting Type
Deck Mount
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS4981DFL
Zoro #
G3060559
UPC #
663370295041
Country of Origin
Taiwan, Province of China

Dimensions

Height
2.13
Length
5.5
Width
5.5
Item Width (Inch)
5.5
Item Length (Inch)
5.5
Item Height (Inch)
2.13

Details

Finish
Polished Chrome
Number of Handles
2
Color
Polished Chrome
Material
Brass
Mounting Type
Deck Mount
Valve Type
Ceramic Disc Cartridge
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Features
Solid Brass Construction, Drip-Free Ceramic Disc Cartridge, Deck Mount 8" to 16" Widespread 3-Hole Installation, 1.2 GPM/4.5 LPM Water Flow Rate at 60 PSI, Standard 1/2" IPS Connection, 4-1/8" Spout Clearance, 5" Spout Reach, Includes Matching Finish Pop-Up Drain, Dual Lever Handles Meet ADA Guidelines, Corrosion-Resistant Finish
Item
Widespread Bathroom Faucet
ADA Compliant
true
Weight
6.62
Hot Handle Item#
KSH2961DFLH
Item Weight (lbs)
6.62
Pullout Spray
false
Tee Item#
KSTEE2951
Cold Cartridge Item#
KSRPL5000CC
Faucet Holes
3
Faucet Centers
8 to 16
Theme
Modern
Installation Type
Widespread
Handle Style
Lever
Collection
NuWave
Sidespray
false
Pop Up Rod Item#
KSPR2961DL
Handles Included
true
Drain Included
Yes
Handle Flange Item#
KSHF2961DL
Spout Flow Rate (GPM)
1.2
Cold Handle Item#
KSH2961DFLC
Hot Cartridge Item#
KSRPL5000HC

Description

Crafted from streamline design and fluidity in detail, this faucet allows homeowners to relish in effervescence. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The NuWave 8-inch widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium polished chrome finish are guaranteed to glamorize your home's modern ensemble for years to come. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.