KS4981ZX 8" Widespread Bathroom Faucet, Polished Chrome

  • Mfr # KS4981ZX

  • Zoro # G3055074


product price:  $260.99
/ea
Free Shipping & Returns

Key Features

Width
5.5
Length
8
Color
Polished Chrome
Number of Handles
2
Features
Solid Brass Construction, Drip-Free Ceramic Disc Cartridge, Deck Mount 8" to 16" Widespread 3-Hole Installation, 1.2 GPM/4.5 LPM Water Flow Rate at 60 PSI, Standard 1/2" IPS Connection, 4-1/8" Spout Clearance, 5" Spout Reach, Includes Matching Finish Pop-Up Drain, Dual Cross Handles for Easy Rotation, Corrosion-Resistant Finish
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS4981ZX
Zoro #
G3055074
UPC #
663370283697
Country of Origin
Taiwan, Province of China

Dimensions

Width
5.5
Length
8
Height
2.19
Item Height (Inch)
2.19
Item Length (Inch)
8
Item Width (Inch)
5.5

Details

Color
Polished Chrome
Number of Handles
2
Features
Solid Brass Construction, Drip-Free Ceramic Disc Cartridge, Deck Mount 8" to 16" Widespread 3-Hole Installation, 1.2 GPM/4.5 LPM Water Flow Rate at 60 PSI, Standard 1/2" IPS Connection, 4-1/8" Spout Clearance, 5" Spout Reach, Includes Matching Finish Pop-Up Drain, Dual Cross Handles for Easy Rotation, Corrosion-Resistant Finish
Item
Widespread Bathroom Faucet
Includes
Faucet; Mounting Hardware; Pop-Up Drain
ADA Compliant
false
Mounting Type
Deck Mount
Valve Type
Ceramic Disc Cartridge
Material
Brass
Finish
Polished Chrome
Weight
6.62
Cold Handle Item#
KSH2961ZXC
Pop Up Rod Item#
KSPR2961DL
Item Weight (lbs)
6.62
Collection
Millennium
Theme
Modern
Installation Type
Widespread
Drain Included
Yes
Sidespray
false
Pullout Spray
false
Hot Cartridge Item#
KSRPL5000HC
Tee Item#
KSTEE2951
Hot Handle Item#
KSH2961ZXH
Cold Cartridge Item#
KSRPL5000CC
Handle Style
Cross
Handle Flange Item#
KSHF2961DL
Spout Flow Rate (GPM)
1.2
Handles Included
true
Faucet Centers
8 to 16
Faucet Holes
3

Description

The eclectic style of the 1930s Art Deco style is integrated within this faucet's classical design. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Millennium 8-inch widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium polished chrome finish are guaranteed to glamorize your home's modern ensemble for years to come. The elegant design of this faucet will spark praise for your exquisitely-styled bathroom. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.