Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KS4982DFL 8" Widespread Bathroom Faucet, Polished Brass

  • Mfr # KS4982DFL

  • Zoro # G3053157


product price: $293.99
/ea
Free Shipping & Returns

Key Features

Includes
Faucet; Mounting Hardware; Pop-Up Drain
Color
Polished Brass
ADA Compliant
true
Material
Brass
Width
5.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS4982DFL
Zoro #
G3053157
UPC #
663370570469
Country of Origin
Taiwan, Province of China

Dimensions

Width
5.5
Length
5.5
Height
2.13
Item Height (Inch)
2.13
Item Length (Inch)
5.5
Item Width (Inch)
5.5

Details

Includes
Faucet; Mounting Hardware; Pop-Up Drain
Color
Polished Brass
Item
Widespread Bathroom Faucet
ADA Compliant
true
Material
Brass
Valve Type
Ceramic Disc Cartridge
Finish
Polished Brass
Mounting Type
Deck Mount
Number of Handles
2
Features
Solid Brass Construction, Drip-Free Ceramic Disc Cartridge, Deck Mount 8" to 16" Widespread 3-Hole Installation, 1.2 GPM/4.5 LPM Water Flow Rate at 60 PSI, Standard 1/2" IPS Connection, 4-1/8" Spout Clearance, 5" Spout Reach, Includes Matching Finish Pop-Up Drain, Dual Lever Handles Meet ADA Guidelines, Corrosion-Resistant Finish
Weight
6.62
Handle Style
Lever
Pop Up Rod Item#
KSPR2962DL
Collection
NuWave
Hot Cartridge Item#
KSRPL5000HC
Cold Handle Item#
KSH2962DFLC
Faucet Holes
3
Faucet Centers
8 to 16
Item Weight (lbs)
6.62
Pullout Spray
false
Handles Included
true
Tee Item#
KSTEE2951
Theme
Modern
Handle Flange Item#
KSHF2962DL
Spout Flow Rate (GPM)
1.2
Drain Included
Yes
Installation Type
Widespread
Sidespray
false
Hot Handle Item#
KSH2962DFLH
Cold Cartridge Item#
KSRPL5000CC

Description

Crafted from streamline design and fluidity in detail, this faucet allows homeowners to relish in effervescence. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The NuWave 8-inch widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium polished brass finish are guaranteed to glamorize your home's modern ensemble for years to come. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.