KS4982ZX 8" Widespread Bathroom Faucet, Polished Brass

  • Mfr # KS4982ZX

  • Zoro # G3056830


product price: $293.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
2
Valve Type
Ceramic Disc Cartridge
Mounting Type
Deck Mount
Length
8
Includes
Faucet; Mounting Hardware; Pop-Up Drain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS4982ZX
Zoro #
G3056830
UPC #
663370284182
Country of Origin
Taiwan, Province of China

Dimensions

Length
8
Height
2.19
Width
5.5
Item Width (Inch)
5.5
Item Length (Inch)
8
Item Height (Inch)
2.19

Details

Number of Handles
2
Valve Type
Ceramic Disc Cartridge
Mounting Type
Deck Mount
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Material
Brass
Finish
Polished Brass
Item
Widespread Bathroom Faucet
Features
Solid Brass Construction, Drip-Free Ceramic Disc Cartridge, Deck Mount 8" to 16" Widespread 3-Hole Installation, 1.2 GPM/4.5 LPM Water Flow Rate at 60 PSI, Standard 1/2" IPS Connection, 4-1/8" Spout Clearance, 5" Spout Reach, Includes Matching Finish Pop-Up Drain, Dual Cross Handles for Easy Rotation, Corrosion-Resistant Finish
Color
Polished Brass
ADA Compliant
false
Weight
6.62
Hot Handle Item#
KSH2962ZXH
Handle Flange Item#
KSHF2962DL
Item Weight (lbs)
6.62
Pop Up Rod Item#
KSPR2962DL
Handle Style
Cross
Installation Type
Widespread
Tee Item#
KSTEE2951
Drain Included
Yes
Sidespray
false
Cold Cartridge Item#
KSRPL5000CC
Handles Included
true
Cold Handle Item#
KSH2962ZXC
Faucet Holes
3
Spout Flow Rate (GPM)
1.2
Pullout Spray
false
Theme
Modern
Faucet Centers
8 to 16
Hot Cartridge Item#
KSRPL5000HC
Collection
Millennium

Description

The eclectic style of the 1930s Art Deco style is integrated within this faucet's classical design. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Millennium 8-inch widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium polished brass finish are guaranteed to glamorize your home's modern ensemble for years to come. The elegant design of this faucet will spark praise for your exquisitely-styled bathroom. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.