KS4983CML Manhattan 8" Widespread Bathroom Faucet, Antique Brass

  • Mfr # KS4983CML

  • Zoro # G3055519


product price:  $358.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Mounting Type
Deck Mount
Color
Antique Brass
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Valve Type
Ceramic Disc Cartridge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS4983CML
Zoro #
G3055519
UPC #
663370578816
Country of Origin
Taiwan, Province of China

Dimensions

Height
2.13
Length
14.26
Width
5.5
Item Width (Inch)
5.5
Item Length (Inch)
14.26
Item Height (Inch)
2.13
Max Deck Thickness
1.75

Details

Material
Brass
Mounting Type
Deck Mount
Color
Antique Brass
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Valve Type
Ceramic Disc Cartridge
Finish
Antique Brass
Item
Widespread Bathroom Faucet
Number of Handles
2
Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, Standard 1/2" IPS connection, 4-1/8" spout clearance, 5" spout reach, Includes matching finish pop-up drain, Dual lever handles meet ADA guidelines, Corrosion-resistant finish
ADA Compliant
true
Weight
8.27
Faucet Holes
3
Share H&C Handle Item#
KSH2963CML
Installation Type
Widespread
Handles Included
true
Handle Flange Item#
KSHF2963DL
Theme
Modern
Pulldown Spray
false
Faucet Centers
8 to 16
Cold Cartridge Item#
KSRPL5000CC
Drain Included
Yes
Spout Flow Rate (GPM)
1.2
Handle Style
Lever
Pullout Spray
false
Item Weight (lbs)
8.27
Sidespray
false
Collection
Manhattan
Tee Item#
KSTEE2951
Hot Cartridge Item#
KSRPL5000HC
Pop Up Rod Item#
KSPR2963DL
Hose Included
false

Description

Embellish your contemporary home with the swankiness and elegance that this faucet provides. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Manhattan 8-inch widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium antique brass finish are guaranteed to glamorize your home's modern ensemble for years to come. Emulate the distinguished opulence of Manhattan with this faucet's departure from mediocrity. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.