KS4985CQL 8" Widespread Bathroom Faucet, Oil Rubbed Bronze

  • Mfr # KS4985CQL

  • Zoro # G3057880


product price: $334.99
/ea
Free Shipping & Returns

Key Features

Length
14.26
Material
Brass
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Mounting Type
Deck Mount
Valve Type
Ceramic Disc Cartridge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS4985CQL
Zoro #
G3057880
UPC #
663370037740
Country of Origin
Taiwan, Province of China

Dimensions

Length
14.26
Height
2.13
Width
5.5
Item Length (Inch)
14.26
Item Width (Inch)
5.5
Item Height (Inch)
2.13
Max Deck Thickness
1.75

Details

Material
Brass
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Mounting Type
Deck Mount
Valve Type
Ceramic Disc Cartridge
ADA Compliant
true
Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, Standard 1/2" IPS connection, 4-1/8" spout clearance, 5" spout reach, Includes matching finish pop-up drain, Dual lever handles meet ADA guidelines, Corrosion-resistant finish
Item
Widespread Bathroom Faucet
Finish
Oil Rubbed Bronze
Color
Oil Rubbed Bronze
Number of Handles
2
Weight
8.27
Theme
Modern
Drain Included
Yes
Hot Cartridge Item#
KSRPL5000HC
Cold Cartridge Item#
KSRPL5000CC
Spout Flow Rate (GPM)
1.2
Faucet Centers
8 to 16
Installation Type
Widespread
Pop Up Rod Item#
KSPR2965DL
Sidespray
false
Share H&C Handle Item#
KSH4365CQL
Handle Style
Lever
Collection
Claremont
Faucet Holes
3
Pullout Spray
false
Tee Item#
KSTEE2951
Item Weight (lbs)
8.27
Handle Flange Item#
KSHF2965QLL
Handles Included
true

Description

Draw eyes and attract admiration amongst guests with the contouring and rectangular configurations of this faucet. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Claremont 8-inch widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium oil rubbed bronze finish are guaranteed to glamorize your home's modern ensemble for years to come. Elevate your contemporary aesthetic through this faucets design. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.