This item is Discontinued.

Kingston Brass KS4985QL 8" Widespread Bathroom Faucet, Oil Rubbed Bronze KS4985QL

This item is Discontinued.

Kingston Brass

KS4985QL 8" Widespread Bathroom Faucet, Oil Rubbed Bronze (Discontinued)

Mfr # KS4985QL
Zoro # G3053796
UPC # 663370033049
Country of Origin Taiwan, Province of China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
KS4985QL
Zoro #
G3053796
UPC #
663370033049
Country of Origin
Taiwan, Province of China

Dimensions

Height
2.13
Length
5.5
Width
5
Item Height (Inch)
2.13
Item Width (Inch)
5
Item Length (Inch)
5.5

Details

Item
Widespread Bathroom Faucet
Valve Type
Ceramic Disc Cartridge
ADA Compliant
true
Material
Brass
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Color
Oil Rubbed Bronze
Mounting Type
Deck Mount
Finish
Oil Rubbed Bronze
Number of Handles
2
Features
Solid Brass Construction, Drip-Free Ceramic Disc Cartridge, Deck Mount 8" to 16" Widespread 3-Hole Installation, 1.2 GPM/4.5 LPM Water Flow Rate at 60 PSI, Standard 1/2" IPS Connection, 4-1/8" Spout Clearance, 5" Spout Reach, Includes Matching Finish Pop-Up Drain, Dual Lever Handles Meet ADA Guidelines, Corrosion-Resistant Finish
Weight
6.62
Installation Type
Widespread
Pop Up Rod Item#
KSPR2965ML
Handle Style
Lever
Handle Flange Item#
KSHF2965QLL
Item Weight (lbs)
6.62
Theme
Modern
Faucet Centers
8 to 16
Sidespray
false
Drain Included
Yes
Hot Cartridge Item#
KSRPL5000HC
Faucet Holes
3
Tee Item#
KSTEE2951
Collection
Milano
Pullout Spray
false
Cold Cartridge Item#
KSRPL5000CC
Handles Included
true
Share H&C Handle Item#
KSH4365QL
Spout Flow Rate (GPM)
1.2

Description

The sophisticated look and flawless design of this bathroom faucet evokes glamorous appeal that's ideal for transitional washrooms. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Milano 8-inch widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium oil rubbed bronze finish are guaranteed to glamorize your home's modern ensemble for years to come. Traditional aesthetics with modern design are perfectly meshed in this faucet to produce a stunning result. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.