KS4985ZX 8" Widespread Bathroom Faucet, Oil Rubbed Bronze

  • Mfr # KS4985ZX

  • Zoro # G3054907


product price:  $293.99
/ea
Free Shipping & Returns

Key Features

Includes
Faucet; Mounting Hardware; Pop-Up Drain
Material
Brass
Features
Solid Brass Construction, Drip-Free Ceramic Disc Cartridge, Deck Mount 8" to 16" Widespread 3-Hole Installation, 1.2 GPM/4.5 LPM Water Flow Rate at 60 PSI, Standard 1/2" IPS Connection, 4-1/8" Spout Clearance, 5" Spout Reach, Includes Matching Finish Pop-Up Drain, Dual Cross Handles for Easy Rotation, Corrosion-Resistant Finish
Mounting Type
Deck Mount
ADA Compliant
false
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KS4985ZX
Zoro #
G3054907
UPC #
663370284199
Country of Origin
Taiwan, Province of China

Dimensions

Length
8
Height
2.19
Width
5.5
Item Height (Inch)
2.19
Item Width (Inch)
5.5
Item Length (Inch)
8

Details

Includes
Faucet; Mounting Hardware; Pop-Up Drain
Material
Brass
Features
Solid Brass Construction, Drip-Free Ceramic Disc Cartridge, Deck Mount 8" to 16" Widespread 3-Hole Installation, 1.2 GPM/4.5 LPM Water Flow Rate at 60 PSI, Standard 1/2" IPS Connection, 4-1/8" Spout Clearance, 5" Spout Reach, Includes Matching Finish Pop-Up Drain, Dual Cross Handles for Easy Rotation, Corrosion-Resistant Finish
Mounting Type
Deck Mount
Finish
Oil Rubbed Bronze
ADA Compliant
false
Valve Type
Ceramic Disc Cartridge
Color
Oil Rubbed Bronze
Number of Handles
2
Item
Widespread Bathroom Faucet
Weight
6.62
Spout Flow Rate (GPM)
1.2
Cold Handle Item#
KSH2965ZXC
Hot Cartridge Item#
KSRPL5000HC
Handle Style
Cross
Cold Cartridge Item#
KSRPL5000CC
Faucet Centers
8 to 16
Item Weight (lbs)
6.62
Installation Type
Widespread
Sidespray
false
Pullout Spray
false
Hot Handle Item#
KSH2965ZXH
Pop Up Rod Item#
KSPR2965DL
Handle Flange Item#
KSHF2965DL
Faucet Holes
3
Collection
Millennium
Tee Item#
KSTEE2951
Theme
Modern
Handles Included
true
Drain Included
Yes

Description

The eclectic style of the 1930s Art Deco style is integrated within this faucet's classical design. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Millennium 8-inch widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium oil rubbed bronze finish are guaranteed to glamorize your home's modern ensemble for years to come. The elegant design of this faucet will spark praise for your exquisitely-styled bathroom. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.