KS4987CQL Claremont 8" Widespread Bathroom Faucet, Brushed Brass

  • Mfr # KS4987CQL

  • Zoro # G3057515


product price:  $358.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Deck Mount
ADA Compliant
false
Material
Brass
Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, Standard 1/2" IPS connection, 4-1/8" spout clearance, 5" spout reach, Includes matching finish pop-up drain, Dual lever handles meet ADA guidelines, Corrosion-resistant finish
Width
5.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KS4987CQL
Zoro #
G3057515
UPC #
663370578885
Country of Origin
Taiwan, Province of China

Dimensions

Width
5.5
Height
2.13
Length
14.26
Item Width (Inch)
5.5
Item Height (Inch)
2.13
Item Length (Inch)
14.26
Max Deck Thickness
1.75

Details

Mounting Type
Deck Mount
ADA Compliant
false
Item
Widespread Bathroom Faucet
Material
Brass
Finish
Brushed Brass
Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, Standard 1/2" IPS connection, 4-1/8" spout clearance, 5" spout reach, Includes matching finish pop-up drain, Dual lever handles meet ADA guidelines, Corrosion-resistant finish
Color
Brushed Brass
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Number of Handles
2
Valve Type
Ceramic Disc Cartridge
Weight
8.27
Drain Included
Yes
Spout Flow Rate (GPM)
1.2
Cold Cartridge Item#
KSRPL5000CC
Handles Included
true
Pullout Spray
false
Share H&C Handle Item#
KSH4367CQL
Collection
Claremont
Faucet Holes
3
Faucet Centers
8 to 16
Item Weight (lbs)
8.27
Handle Flange Item#
KSHF2967QLL
Hose Included
false
Pop Up Rod Item#
KSPR2967DL
Tee Item#
KSTEE2951
Pulldown Spray
false
Handle Style
Lever
Theme
Modern
Installation Type
Widespread
Sidespray
false
Hot Cartridge Item#
KSRPL5000HC

Description

Draw eyes and attract admiration amongst guests with the contouring and rectangular configurations of this faucet. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Claremont 8-inch widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium brushed brass finish are guaranteed to glamorize your home's modern ensemble for years to come. Elevate your contemporary aesthetic through this faucets design. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.