KS4988CKL Widespread Bathroom Faucet with Brass Pop-Up, Brushed Nickel

  • Mfr # KS4988CKL

  • Zoro # G502836289


product price:  $346.99
/ea
Free Shipping & Returns

Key Features

Color
Brushed Nickel
Features
Solid brass construction, Deck mount 8" to 16" widespread 3-hole installation, 4-1/8" spout clearance, 5" spout reach, Corrosion-resistant finish, Dual lever handles meet ADA guidelines, Includes matching finish pop-up drain, Designed for long-lasting durability, Easy-to-clean
Length
13.13
Width
5
Weight
8.27
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KS4988CKL
Zoro #
G502836289
UPC #
663370753145
Country of Origin
Taiwan, Province of China

Dimensions

Length
13.13
Width
5
Height
5.5

Details

Color
Brushed Nickel
Features
Solid brass construction, Deck mount 8" to 16" widespread 3-hole installation, 4-1/8" spout clearance, 5" spout reach, Corrosion-resistant finish, Dual lever handles meet ADA guidelines, Includes matching finish pop-up drain, Designed for long-lasting durability, Easy-to-clean
Weight
8.27
Finish
Brushed Nickel
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Material
Brass

Description

This faucet tastefully interweaves top-notch ergonomic design and the sheen of contemporary simplicity with its black silicone rubber coated handles and cylindrical facets. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Kaiser widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium brushed nickel finish are guaranteed to glamorize your home's modern ensemble for years to come. Furnish your home surrounding with the modern flair of this fixture. A matching finish drain is also included.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.