
KS512C Two-Handle Wall Mount Bar Faucet, Polished Chrome
Mfr # KS512C
Zoro # G802836767
product price: $220.99
/ea
Free Shipping & Returns
Key Features
Number of Handles
2
Height
6.5
Features
Includes
Faucet; Mounting Hardware
Color
Polished Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KS512C
Zoro #
G802836767
UPC #
663370985157
Country of Origin
Taiwan, Province of China
Dimensions
Height
6.5
Length
12.13
Width
7.88
Details
Number of Handles
2
Finish
Polished Chrome
Features
Includes
Faucet; Mounting Hardware
Color
Polished Chrome
Weight
3.5
Material
Brass
Description
Add elegant, traditional style to your bar setup with this faucet. Ideal for preparing food and cleanup, the high spout will easily allow for a variety of tasks.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.